Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Reference Mass (g) JIS Grade Mounting Dimensions (Minimum Db)(mm) Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum db)(mm) Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Mounting Dimensions (Minimum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Standard Load Rating Cor (kgf) Dimension r1(mm) Width B (mm) Standard Load Rating Cr (kgf) Dimension r (mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum rb)(mm) Material Weight (g) Standard rated load Cr (kN) Type Standard rated load Cor (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Mass (g) JIS Grade Mounting Dimensions (Minimum Db)(mm) Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum db)(mm) Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Mounting Dimensions (Minimum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Standard Load Rating Cor (kgf) Dimension r1(mm) Width B (mm) Standard Load Rating Cr (kgf) Dimension r (mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum rb)(mm) Material Weight (g) Standard rated load Cr (kN) Type Standard rated load Cor (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 - 33 - 112 - 120000 - 100000 - 1.5 - - 1.2 - - 4 - - 0.07 - - - 1pc 1 681X 88925986 4.99 SGD
In stock
- 0 - 670 - 1730 - 43000 - 36000 - 4 - - 5 - - 16 - - 5.24 - - - 1pc 1 634 88926126 3.99 SGD
Shipped after 2018-05-31
- 0 - 430 - 1080 - 50000 - 43000 - 5 - - 4 - - 13 - - 2.45 - - - 1pc 1 695 88926171 3.99 SGD
In stock
- 0 - 505 - 1330 - 50000 - 40000 - 5 - - 5 - - 14 - - 3.54 - - - 1pc 1 605 88926187 3.99 SGD
Shipped after 2018-05-31
- 0 - 201 - 455 - 50000 - 43000 - 7 - - 2.5 - - 11 - - 0.62 - - - 1pc 1 MR117 88926232 5.99 SGD
In stock
- 0 - 485 - 1300 - 48000 - 40000 - 4 - - 5 - - 13 - - 3.03 - - - 1pc 1 624 88926117 5.99 SGD
In stock
- 0 - 168 - 430 - 60000 - 50000 - 5 - - 2.5 - - 9 - - 0.5 - - - 1pc 1 MR95 88926144 3.99 SGD
Shipped after 2018-05-31
- 0 - 835 - 2260 - 45000 - 38000 - 6 - - 6 - - 17 - - 5.97 - - - 1pc 1 606 88926223 5.99 SGD
In stock
- 0 - 270 - 710 - 60000 - 50000 - 4 - - 3 - - 10 - - 1.04 - - - 1pc 1 MR104B 88926083 5.99 SGD
Shipped after 2018-05-31
- 0 - 345 - 960 - 56000 - 48000 - 4 - - 4 - - 11 - - 1.7 - - - 1pc 1 694 88926092 5.99 SGD
Shipped after 2018-05-31
- 0 - 276 - 540 - 48000 - 40000 - 7 - - 3 - - 13 - - 1.58 - - - 1pc 1 MR137 88926241 4.99 SGD
Shipped after 2018-05-31
- 0 - 130 - 390 - 75000 - 63000 - 3 - - 2 - - 7 - - 0.32 - - - 1pc 1 683A 88926022 5.99 SGD
Shipped after 2018-05-31
- 0 - 179 - 560 - 67000 - 60000 - 3 - - 3 - - 8 - - 0.61 - - - 1pc 1 693 88926031 5.99 SGD
Shipped after 2018-05-31
- 0 - 225 - 640 - 63000 - 53000 - 4 - - 2.5 - - 9 - - 0.63 - - - 1pc 1 684A 88926074 3.99 SGD
Shipped after 2018-05-31
- 0 - 345 - 960 - 56000 - 48000 - 4 - - 4 - - 12 - - 2.25 - - - 1pc 1 604 88926101 3.99 SGD
Shipped after 2018-05-31
- 0 - 281 - 715 - 53000 - 45000 - 5 - - 3 - - 11 - - 1.2 - - - 1pc 1 685 88926162 5.99 SGD
In stock
- 0 - 440 - 1080 - 50000 - 40000 - 6 - - 3.5 - - 13 - - 1.91 - - - 1pc 1 686A 88926214 5.99 SGD
Shipped after 2018-05-31
- 0 - 292 - 715 - 50000 - 43000 - 6 - - 3 - - 12 - - 1.27 - - - 1pc 1 MR126 88926205 2.99 SGD
In stock
0.20 - 5.4 - 3.7 - 0.10 80000 5.2 71000 3.8 3 7.5 0.1 2 21 0.1 6 0.10 High carbon-chromium bearing steel - 208 Open-type 74 1PC 1 MR63 88926013 2.99 SGD
In stock
- 0 - 98 - 330 - 90000 - 75000 - 2 - - 2.3 - - 6 - - 0.28 - - - 1pc 1 692 88926004 2.99 SGD
In stock
- 0 - 139 - 395 - 67000 - 56000 - 4 - - 2 - - 8 - - 0.36 - - - 1pc 1 MR84 88926065 2.99 SGD
Shipped after 2018-05-31
- 0 - 120 - 310 - 63000 - 53000 - 5 - - 2 - - 8 - - 0.26 - - - 1pc 1 MR85 88926135 2.99 SGD
In stock
- 0 - 218 - 495 - 53000 - 45000 - 6 - - 2.5 - - 10 - - 0.56 - - - 1pc 1 MR106 88926196 2.99 SGD
In stock
- 0 - 274 - 545 - 48000 - 40000 - 8 - - 2.5 - - 12 - - 0.71 - - - 1pc 1 MR128 88926266 2.99 SGD
Shipped after 2018-05-31
- 0 - 218 - 630 - 60000 - 50000 - 3 - - 4 - - 10 - - 1.65 - - - 1pc 1 623 88926047 2.99 SGD
In stock
- 0 - 50 - 169 - 100000 - 85000 - 2 - - 1.5 - - 5 - - 0.12 - - - 1pc 1 682 88925995 3.99 SGD
In stock
- 0 - 115 - 310 - 67000 - 60000 - 4 - - 2 - - 7 - - 0.22 - - - 1pc 1 MR74 88926056 2.99 SGD
In stock
- 0 - 510 - 1170 - 45000 - 40000 - 7 - - 3.5 - - 14 - - 2.13 - - - 1pc 1 687 88926257 2.99 SGD
In stock
- 0 - 385 - 820 - 45000 - 38000 - 8 - - 3.5 - - 14 - - 1.86 - - - 1pc 1 MR148 88926275 2.99 SGD
In stock
- 0 - 710 - 1610 - 43000 - 36000 - 8 - - 4 - - 16 - - 3.12 - - - 1pc 1 688A 88926284 2.99 SGD
In stock
- 0 - 168 - 430 - 60000 - 50000 - 5 - - 3 - - 10 - - 0.95 - - - 1pc 1 MR105 88926153 5.99 SGD
Shipped after 2018-05-31
- 0 - 665 - 1330 - 43000 - 36000 - 9 - - 4 - - 17 - - 3.53 - - - 1pc 1 689 88926293 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
It is used for about 30,000 revolutions of bearings.
5
From Japan
On 2017-10-04 17:52:47
Truly NSK! It runs very smoothly, no complaints. Is it Made in Japan?
This review is about item#88926144.
Reel Maintenance
5
From Japan
On 2017-09-17 17:22:55
It was as good as I expected. I want you to increase the size a little more.
This review is about item#88926013.
Change of model bearings
5
From Japan
On 2017-08-30 15:36:40
I received it shortly after ordering it was difficult. The product was a maker item and could be used without problem
This review is about item#88926013.
For radio control
5
From Japan
On 2017-04-02 21:01:39
It was saved because the monotaro shop was the cheapest selling even with the same size, it was a prompt correspondence with regard to shipping so we were able to purchase pleasantly and I also want to purchase at the Monotaro shop when purchasing again.
This review is about item#88926013.
For radio control
5
From Japan
On 2016-05-19 21:56:43
cheap
This review is about item#88926284.
Bicycle pedals
5
From Japan
On 2016-01-29 19:42:23
Even if it is easy to do this, even if it is disposable ok!
This review is about item#88926241.
Full bearing of reel
5
From Japan
On 2015-07-01 23:00:05
It is very helpful to purchase each size cheaply.
This review is about item#88926013.
Overhaul for fishing reel
5
From Japan
On 2015-02-03 18:38:18
In the case of reels, work is more efficient than replacing bearings by removing them each time maintenance is carried out. The dedicated one is a price that can not be withdrawn, so these bearings are useful again. The feeling of use is not much different. Rather, it is much more advantageous as it is always new. I will recommend it.
This review is about item#88926162.
Repair inside the dental engine
5
From Japan
On 2014-06-06 08:50:42
The most new contra angle handpiece was changed due to the abrasive, it became immovable, washed off with turbine oil, but it started to move to some extent, but if greedy comes out and you want to scrape a little more, the inside of the miniature bearings The bearings came out and it became impossible to assemble. I tried to purchase it by relying only on size, but I managed to remove old bearings and replace them with new ones. I can be aware of the internal structure, I am happy to be able to reproduce it cheaply.
This review is about item#88926013.

Related Products