Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Mounting Dimensions (Minimum Db)(mm) Rolling Element Material Mounting Dimensions (Maximum db)(mm) JIS Grade Mounting Dimensions (Maximum ra)(mm) Standard Static Rating Load Cor (N) Mounting Dimensions (Minimum Da)(mm) Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Load Rating Cor (kgf) Dimension r1(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Load Rating Cr (kgf) Dimension B1 (mm) Inside Diameter d (phi mm) Mounting Dimensions (Maximum rb)(mm) Dimension r (mm) Width B (mm) Standard rated load Cr (kN) Material Outside Diameter D (phi mm) Standard rated load Cor (kN) Type Weight (g) Reference Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Mounting Dimensions (Minimum Db)(mm) Rolling Element Material Mounting Dimensions (Maximum db)(mm) JIS Grade Mounting Dimensions (Maximum ra)(mm) Standard Static Rating Load Cor (N) Mounting Dimensions (Minimum Da)(mm) Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Load Rating Cor (kgf) Dimension r1(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Load Rating Cr (kgf) Dimension B1 (mm) Inside Diameter d (phi mm) Mounting Dimensions (Maximum rb)(mm) Dimension r (mm) Width B (mm) Standard rated load Cr (kN) Material Outside Diameter D (phi mm) Standard rated load Cor (kN) Type Weight (g) Reference Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 0.10 - 7.2 - 5.8 63000 12 - 53000 31 - 5 - 0.10 2 310 Stainless 8 120 Open type - 0.26 1PC 1 SMR85 88926476 2.99 SGD
In stock
- 12.7 - 8.5 - 0.15 - 12.8 - 8.2 45000 52 0.15 40000 120 5 7 0.15 0.15 3.5 1170 Stainless 14 510 Open type - 2.13 1PC 1 687H 88926591 3.99 SGD
In stock
- 14.8 - 8.2 - 0.30 - 15.0 - 8.0 45000 85 0.30 38000 231 6 6 0.30 0.30 6 2260 Stainless 17 835 Open type - 5.97 1PC 1 606H 88926564 2.99 SGD
Shipped after 2018-01-25
- 10.5 - 8.0 - 0.15 - 9.8 - 8.2 50000 21 0.10 43000 47 3 7 0.10 0.15 2.5 455 Stainless 11 201 Open type - 0.62 1PC 1 SMR117 88926573 3.99 SGD
In stock
- 8.0 - 4.3 - 0.15 - 8.8 - 4.2 60000 22 0.15 50000 64 4 3 0.15 0.15 4 630 Stainless 10 218 Open type - 1.65 1PC 1 623H 88926381 2.99 SGD
In stock
- - - - - 0.10 - 6.2 - 4.8 67000 12 - 60000 32 - 4 - 0.1 2 310 Stainless 7 115 Open type - 0.22 1PC 1 SMR74 88926397 3.99 SGD
In stock
- 5.4 - 3.7 - 0.10 - 5.2 - 3.8 80000 7.5 0.1 71000 21 2.5 3 0.10 0.1 2 208 Stainless 6 74 Open type - 0.20 1PC 1 SMR63 88926354 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 270 - 710 - 60000 - - 50000 - - 4 - - 3 - - 10 - - 1.04 - 1pc 1 SMR104B 88926424 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 130 - 390 - 75000 - - 63000 - - 3 - - 2 - - 7 - - 0.32 - 1pc 1 683AH 88926363 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 139 - 395 - 67000 - - 56000 - - 4 - - 2 - - 8 - - 0.36 - 1pc 1 SMR84 88926406 2.99 SGD
In stock
SUS440C - SUS440C - 0 - 168 - 430 - 60000 - - 50000 - - 5 - - 2.5 - - 9 - - 0.5 - 1pc 1 SMR95 88926485 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 281 - 715 - 53000 - - 45000 - - 5 - - 3 - - 11 - - 1.2 - 1pc 1 685H 88926503 2.99 SGD
In stock
SUS440C - SUS440C - 0 - 218 - 495 - 53000 - - 45000 - - 6 - - 2.5 - - 10 - - 0.56 - 1pc 1 SMR106 88926537 2.99 SGD
In stock
SUS440C - SUS440C - 0 - 292 - 715 - 50000 - - 43000 - - 6 - - 3 - - 12 - - 1.27 - 1pc 1 SMR126 88926546 2.99 SGD
Shipped after 2018-01-25
SUS440C - SUS440C - 0 - 276 - 540 - 48000 - - 40000 - - 7 - - 3 - - 13 - - 1.58 - 1pc 1 SMR137 88926582 4.99 SGD
In stock
SUS440C - SUS440C - 0 - 274 - 545 - 48000 - - 40000 - - 8 - - 2.5 - - 12 - - 0.71 - 1pc 1 SMR128 88926607 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 710 - 1610 - 43000 - - 36000 - - 8 - - 4 - - 16 - - 3.12 - 1pc 1 688AH 88926625 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 33 - 112 - 120000 - - 100000 - - 1.5 - - 1.2 - - 4 - - 0.07 - 1pc 1 681XH 88926311 4.99 SGD
In stock
SUS440C - SUS440C - 0 - 23 - 80 - 150000 - - 130000 - - 1 - - 1 - - 3 - - 0.03 - 1pc 1 681H 88926302 5.99 SGD
In stock
SUS440C - SUS440C - 0 - 179 - 560 - 67000 - - 60000 - - 3 - - 3 - - 8 - - 0.61 - 1pc 1 693H 88926372 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 670 - 1730 - 43000 - - 36000 - - 4 - - 5 - - 16 - - 5.24 - 1pc 1 634H 88926467 6.99 SGD
Shipped after 2018-01-25
SUS440C - SUS440C - 0 - 168 - 430 - 60000 - - 50000 - - 5 - - 3 - - 10 - - 0.95 - 1pc 1 SMR105 88926494 4.99 SGD
Shipped after 2018-01-25
SUS440C - SUS440C - 0 - 385 - 820 - 45000 - - 38000 - - 8 - - 3.5 - - 14 - - 1.86 - 1pc 1 SMR148 88926616 3.99 SGD
In stock
SUS440C - SUS440C - 0 - 345 - 960 - 56000 - - 48000 - - 4 - - 4 - - 12 - - 2.25 - 1pc 1 604H 88926442 5.99 SGD
Shipped after 2018-01-25
SUS440C - SUS440C - 0 - 98 - 330 - 90000 - - 75000 - - 2 - - 2.3 - - 6 - - 0.28 - 1pc 1 692H 88926327 6.99 SGD
Shipped after 2018-01-25
SUS440C - SUS440C - 0 - 665 - 1330 - 43000 - - 36000 - - 9 - - 4 - - 17 - - 3.53 - 1pc 1 689H 88926634 6.99 SGD
Shipped after 2018-01-25
SUS440C - SUS440C - 0 - 74 - 208 - 80000 - - 71000 - - 2.5 - - 1.8 - - 6 - - 0.23 - 1pc 1 682XH 88926345 7.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
For hand spinner bearings
5
From Japan
On 2017-07-13 14:33:39
Compared to the same size products of other companies that I used before, it has become possible to maintain the rotation of hand spinning for a longer time. I felt the rotation was smooth and the shake was small.
This review is about item#88926381.
For drone this time as well
5
From Japan
On 2017-05-02 11:27:32
Even with the previous miniature balls, the shaft was running almost without resistance, but this time I think that it is not possible to solve it for an amateur who made it made of stainless steel, feeling it? I expect it to be good.
This review is about item#88926354.
Model locomotive bearings
4
From Japan
On 2017-03-31 21:55:28
Reached quickly with immediate response. I was convinced that the rotation was smooth.
This review is about item#88926537.
Change of bearing of reel
5
From Japan
On 2017-01-22 14:53:23
Usability, no problem! Because it is a consumable item, it is also attractive that it is inexpensive!
This review is about item#88926381.
Model helicopter
5
From Japan
On 2017-01-20 17:26:00
Since the product is made in China, domestic bearings are institutional, lifetime is good.
This review is about item#88926345.
Improvement of rotation performance.
5
From Japan
On 2016-06-20 20:25:44
Because it is an open type, it has excellent heat dissipation due to friction and high rotation performance. The disadvantage is an open type, so you can not recommend it for dusty or watery places, but recommend choosing with rotation preference. Although stainless steel is not always stainless steel, consideration of corrosion surface is necessary.
This review is about item#88926582.
Expansion of spinning reel bearings
5
From Japan
On 2016-05-16 09:06:21
I am using it without problems. Cost performance is high.
This review is about item#88926397.
Abel's reel maintenance
5
From Japan
On 2016-04-29 17:51:25
The distance traveled dramatically. it's the best. I will also use it for the next maintenance.
This review is about item#88926381.
Customize reel
4
From Japan
On 2015-04-19 19:06:46
Because it has various sizes, it helps to make the reel a lot BB. Regarding rust prevention performance, we will keep the use satisfaction level to 4 at the present stage by confirming with actual fishing in the future.
This review is about item#88926573.
Overhaul for fishing reel
5
From Japan
On 2015-02-03 18:39:11
In the case of reels, work is more efficient than replacing bearings by removing them each time maintenance is carried out. The dedicated one is a price that can not be withdrawn, so these bearings are useful again. The feeling of use is not much different. Rather, it is much more advantageous as it is always new. I will recommend it.
This review is about item#88926381.

Related Products