Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Miniature ball bearings open type with flange

4.00 (1)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimensions C2 (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimensions C2 (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 4 11 1.91 345 960 56000 48000 1 4 1pc 1 F694 88926704 5.99 SGD
Shipped after 2018-05-08
15 3.5 13 2.25 440 1080 50000 40000 1.1 6 1pc 1 F686A 88926783 3.99 SGD
Shipped after 2018-05-07
7.5 2.3 6 0.35 98 330 90000 75000 0.8 2 1pc 1 F692 88926643 8.99 SGD
Shipped after 2018-05-07
16 5 14 3.9 505 1330 50000 40000 1 5 1pc 1 F605 88926756 5.99 SGD
Shipped after 2018-05-07
13.6 3 12 1.38 292 715 50000 43000 0.6 6 1pc 1 MF126 88926774 3.99 SGD
In stock
19 6 17 6.58 835 2260 45000 38000 1.2 6 1pc 1 F606 88926801 5.99 SGD
Shipped after 2018-05-07
13.5 4 12 2.53 345 960 56000 48000 1 4 1pc 1 F604 88926713 5.99 SGD
Shipped after 2018-05-07
15 4 13 2.79 430 1080 50000 43000 1 5 1pc 1 F695 88926747 6.99 SGD
Shipped after 2018-05-08
11.5 4 10 1.85 218 630 60000 50000 1 3 1pc 1 F623 88926677 6.99 SGD
Shipped after 2018-05-08
11.6 3 10 1.05 168 430 60000 50000 0.6 5 1pc 1 MF105 88926731 6.99 SGD
Shipped after 2018-05-08
17 5 15 4.34 670 1730 45000 40000 1.2 6 1pc 1 F696 88926792 5.99 SGD
Shipped after 2018-05-07
7.2 2 6 0.27 74 208 80000 71000 0.6 3 1pc 1 MF63 88926652 4.99 SGD
In stock
11.2 2.5 10 0.65 218 495 53000 45000 0.6 6 1pc 1 MF106 88926765 4.99 SGD
Shipped after 2018-05-08
9.5 3 8 0.7 179 560 67000 60000 0.9 3 1pc 1 F693 88926661 4.99 SGD
In stock
8.2 2 7 0.29 115 310 67000 60000 0.6 4 1pc 1 MF74 88926686 4.99 SGD
Shipped after 2018-05-07
9.2 2 8 0.44 139 395 67000 56000 0.6 4 1pc 1 MF84 88926695 6.99 SGD
In stock
15.6 3.5 14 2.09 385 820 45000 38000 0.8 8 1pc 1 MF148 88926817 5.99 SGD
Shipped after 2018-05-07
15 5 13 3.38 485 1300 48000 40000 1 4 1pc 1 F624 88926722 5.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Joint of shaft and collar
4
From Japan
On 2014-06-17 15:51:43
Bearings of this size are quite handy and are useful. The presence of the flange makes it convenient for verticality, but the place where the amount of money is absolutely expensive ...
This review is about item#88926765.