Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Dimensions (Minimum da)(mm) Width B1 (mm) Standard Load Rating Cr (kgf) Dimension r1(mm) Inside Diameter d (phi mm) Mounting Dimensions (Maximum rb)(mm) Dimension B1 (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Dimension r (mm) Weight (g) Standard rated load Cor (kN) Material Reference Mass (g) Type Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Mounting Dimensions (Minimum Db)(mm) JIS Grade Mounting Dimensions (Maximum db)(mm) Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum ra)(mm) Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Load Rating Cor (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Minimum da)(mm) Width B1 (mm) Standard Load Rating Cr (kgf) Dimension r1(mm) Inside Diameter d (phi mm) Mounting Dimensions (Maximum rb)(mm) Dimension B1 (mm) Outside Diameter D (phi mm) Standard rated load Cr (kN) Dimension r (mm) Weight (g) Standard rated load Cor (kN) Material Reference Mass (g) Type Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Mounting Dimensions (Minimum Db)(mm) JIS Grade Mounting Dimensions (Maximum db)(mm) Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum ra)(mm) Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Load Rating Cor (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 - 34 0.15 2 0.15 3 6 330 0.15 - 98 High carbon-chromium bearing steel 0.38 Both sides steel plate shield-shaped 90000 5.4 - 3.0 - 0.15 - 4.8 75000 10 1PC 1 692ZZ 88926975 2.99 SGD
In stock
- - 26 0.1 4 0.1 2.5 7 255 - - 107 High carbon-chromium bearing steel 0.29 Both sides steel plate shield-shaped 71000 6.3 - 4.8 - - - - 60000 11 1PC 1 MR74ZZ 88927081 3.99 SGD
In stock
5.2 - 40 0.1 4 0.10 3 8 395 0.15 - 139 High carbon-chromium bearing steel 0.56 Both sides steel plate shield-shaped 67000 7.4 - 5.0 - 0.15 - 6.8 56000 14 1PC 1 MR84ZZ 88927097 2.99 SGD
In stock
3.8 - 40 0.1 3 0.10 3 7 390 0.1 - 130 High carbon-chromium bearing steel 0.45 Both sides steel plate shield-shaped 75000 6.4 - 4.0 - 0.10 - 6.2 63000 13 1PC 1 683AZZ 88927036 2.99 SGD
In stock
5.2 - 98 0.15 4 0.15 4 11 960 0.15 - 345 High carbon-chromium bearing steel 1.75 Both sides steel plate shield-shaped 56000 9.9 - 5.6 - 0.15 - 9.8 48000 35 1PC 1 694ZZ 88927124 2.99 SGD
In stock
- - 28 0.10 5 0.10 2.5 8 278 - - 131 High carbon-chromium bearing steel 0.34 Both sides steel plate shield-shaped 63000 7.4 - 5.8 - - - - 53000 13 1PC 1 MR85ZZ 88927167 2.99 SGD
In stock
7.2 - 51 0.10 6 0.10 3 10 495 0.15 - 218 High carbon-chromium bearing steel 0.68 Both sides steel plate shield-shaped 53000 9.3 - 7.0 - 0.15 - 8.8 45000 22 1PC 1 MR106ZZ1 88927237 2.99 SGD
In stock
7.6 - 73 0.15 6 0.15 4 12 715 0.20 - 292 High carbon-chromium bearing steel 1.74 Both sides steel plate shield-shaped 50000 10.9 - 7.2 - 0.20 - 10.4 43000 30 1PC 1 MR126ZZ 88927246 2.99 SGD
In stock
8.6 - 55 0.15 7 0.15 4 13 540 0.20 - 276 High carbon-chromium bearing steel 2.02 Both sides steel plate shield-shaped 48000 11.6 - 9.0 - 0.20 - 11.4 40000 28 1PC 1 MR137ZZ 88927282 4.99 SGD
In stock
4.2 - 57 0.15 3 0.15 4 8 560 0.15 - 179 High carbon-chromium bearing steel 0.83 Both sides steel plate shield-shaped 67000 7.3 - 4.3 - 0.15 - 6.8 60000 18 1PC 1 693ZZ 88927045 1.99 SGD
In stock
4.2 - 64 0.15 3 0.15 4 10 630 0.15 - 218 High carbon-chromium bearing steel 1.66 Both sides steel plate shield-shaped 60000 8.0 - 4.3 - 0.15 - 8.8 50000 22 1PC 1 623ZZ 88927072 2.99 SGD
In stock
2.8 - 19 0.1 2 0.10 2.5 5 187 0.1 - 58 High carbon-chromium bearing steel 0.23 Both sides steel plate shield-shaped 100000 4.4 - 2.7 - 0.10 - 4.2 85000 6 1PC 1 MR52BZZ 88926966 2.99 SGD
In stock
3.8 - 21 0.1 3 0.10 2.5 6 208 0.1 - 74 High carbon-chromium bearing steel 0.27 Both sides steel plate shield-shaped 80000 5.4 - 3.7 - 0.10 - 5.2 71000 7.5 1PC 1 MR63ZZ 88927027 2.99 SGD
In stock
- 2.3 - - 2 - - 5 - - 0.17 - - - - - - 0 - 50 - 169 - 85000 - 1pc 1 682ZZ 88926957 4.99 SGD
In stock
- 2.6 - - 2.5 - - 6 - - 0.29 - - - - - - 0 - 74 - 208 - 71000 - 1pc 1 682XZZ 88927002 5.99 SGD
Shipped after 2018-01-23
- 2 - - 1.5 - - 4 - - 0.11 - - - - - - 0 - 33 - 112 - 100000 - 1pc 1 681XZZ 88926932 2.99 SGD
In stock
- 4 - - 4 - - 9 - - 1.01 - - - - - - 0 - 225 - 640 - 53000 - 1pc 1 684AZZ1 88927106 2.99 SGD
In stock
- 4 - - 4 - - 10 - - 1.42 - - - - - - 0 - 270 - 710 - 50000 - 1pc 1 MR104BZZ 88927115 3.99 SGD
In stock
- 4 - - 5 - - 11 - - 1.5 - - - - - - 0 - 276 - 715 - 48000 - 1pc 1 MR115ZZ 88927203 3.99 SGD
In stock
- 5 - - 7 - - 14 - - 2.97 - - - - - - 0 - 510 - 1170 - 40000 - 1pc 1 687ZZ1 88927291 3.99 SGD
In stock
- 5 - - 6 - - 13 - - 2.69 - - - - - - 0 - 440 - 1080 - 40000 - 1pc 1 686AZZ1 88927255 3.99 SGD
In stock
- 3 - - 7 - - 11 - - 0.72 - - - - - - 0 - 201 - 455 - 43000 - 1pc 1 MR117ZZ 88927273 3.99 SGD
In stock
- 4 - - 8 - - 14 - - 2.16 - - - - - - 0 - 385 - 820 - 38000 - 1pc 1 MR148ZZ 88927316 3.99 SGD
In stock
- 5 - - 8 - - 16 - - 4.02 - - - - - - 0 - 710 - 1610 - 36000 - 1pc 1 688AZZ1 88927325 1.99 SGD
In stock
- 4 - - 4 - - 12 - - 2.29 - - - - - - 0 - 345 - 960 - 48000 - 1pc 1 604ZZ 88927133 2.99 SGD
In stock
- 5 - - 4 - - 13 - - 3.04 - - - - - - 0 - 485 - 1300 - 40000 - 1pc 1 624ZZ1 88927142 2.99 SGD
Shipped after 2018-01-23
- 4 - - 5 - - 10 - - 1.29 - - - - - - 0 - 168 - 430 - 50000 - 1pc 1 MR105ZZ 88927185 2.99 SGD
In stock
- 3.5 - - 8 - - 12 - - 0.97 - - - - - - 0 - 274 - 545 - 40000 - 1pc 1 MR128ZZ1 88927307 2.99 SGD
In stock
- 2.6 - - 1.5 - - 5 - - 0.2 - - - - - - 0 - 69 - 237 - 85000 - 1pc 1 691XZZ 88926941 7.99 SGD
Shipped after 2018-01-23
- 4 - - 5 - - 13 - - 2.5 - - - - - - 0 - 430 - 1080 - 43000 - 1pc 1 695ZZ1 88927212 2.99 SGD
In stock
- 5 - - 5 - - 11 - - 1.96 - - - - - - 0 - 281 - 715 - 45000 - 1pc 1 685ZZ 88927194 6.99 SGD
Shipped after 2018-01-23
- 5 - - 5 - - 14 - - 3.48 - - - - - - 0 - 505 - 1330 - 40000 - 1pc 1 605ZZ 88927221 5.99 SGD
Shipped after 2018-01-23
- 5 - - 3 - - 9 - - 1.45 - - - - - - 0 - 187 - 570 - 56000 - 1pc 1 603ZZ 88927054 6.99 SGD
Shipped after 2018-01-23
- 6 - - 6 - - 17 - - 6.08 - - - - - - 0 - 835 - 2260 - 38000 - 1pc 1 606ZZ1 88927264 6.99 SGD
Shipped after 2018-01-23
- 3.5 - - 2 - - 7 - - 0.58 - - - - - - 0 - 127 - 385 - 63000 - 1pc 1 602ZZ 88926984 7.99 SGD
Shipped after 2018-01-23
- 4 - - 3 - - 9 - - 1.18 - - - - - - 0 - 187 - 570 - 56000 - 1pc 1 MR93ZZ 88927063 6.99 SGD
Shipped after 2018-01-23
- 3 - - 5 - - 9 - - 0.58 - - - - - - 0 - 168 - 430 - 50000 - 1pc 1 MR95ZZ1 88927176 6.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used for fishing reel
5
From Japan
On 2017-12-10 19:31:51
I am very satisfied with the products I expected Delivery also went smoothly
This review is about item#88927027.
I put it in a hand spinner for the time being.
5
From Japan
On 2017-10-14 18:50:57
I tried using it for play as opposed to work. It is not comparable with bearings which do not turn at all in Asuta made gutta gutta. As expected, it is a Japanese manufacturer. It runs thrill only by washing out the grease inside, and there is little play of thrust / radial. You can use it with confidence for work.
This review is about item#88927212.
Movable part of radio control
5
From Japan
On 2017-07-22 13:23:51
This size is quite absent, feeling of use is very good. It is smooth and it is a thrill.
This review is about item#88927072.
Bearing change of fishing tool (reel)
5
From Japan
On 2016-04-27 20:51:32
I think there are individual differences. I think that it can not be helped because the price is cheap and can be purchased.
This review is about item#88926966.
Belt tension
5
From Japan
On 2016-02-24 18:15:50
The accuracy is outstanding for the price and it is stable.
This review is about item#88927072.
Reel bushing change
5
From Japan
On 2015-10-19 20:31:44
If the same size and made of stainless steel, open type is good price is cheap, I want you to continue as it is
This review is about item#88927081.
RC helicopter
5
From Japan
On 2015-09-07 05:30:12
I replaced the bearings made in China here. Made in China is vulnerable to shocks, soon it is gorigori. Also, the smoothness of rotation is completely different.
This review is about item#88927316.
Repair of the grinder
5
From Japan
On 2014-04-16 23:06:21
I think whether it is equivalent to a maker item. It would be better if they are cheaper if they are equivalent.
This review is about item#88927142.

Related Products