Buy more than* S$200* and get FREE SHIPPING

Miniature Ball Bearing

4.80 (30)
Material
Stainless
...see all
Product Options
ADD TO CART
Mounting Dimensions (Maximum rb)(mm) Dimension r1(mm) Standard rated load Cr (kN) Dimension B1 (mm) Standard rated load Cor (kN) Inside Diameter d (phi mm) Reference Mass (g) Dimension r (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Minimum Db)(mm) Mounting Dimensions (Maximum db)(mm) Type Mounting Dimensions (Maximum ra)(mm) Standard Load Rating Cr (kgf) Mounting Dimensions (Minimum Da)(mm) Standard Load Rating Cor (kgf) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum rb)(mm) Dimension r1(mm) Standard rated load Cr (kN) Dimension B1 (mm) Standard rated load Cor (kN) Inside Diameter d (phi mm) Reference Mass (g) Dimension r (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Minimum Db)(mm) Mounting Dimensions (Maximum db)(mm) Type Mounting Dimensions (Maximum ra)(mm) Standard Load Rating Cr (kgf) Mounting Dimensions (Minimum Da)(mm) Standard Load Rating Cor (kgf) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 0.1 455 3 201 7 0.72 0.15 50000 11 43000 10.5 8 Both sides steel shield-shaped 0.15 47 9.8 21 8.2 1PC 1 SMR117ZZ 88927675 3.24 SGD
In stock
0.20 0.2 1300 5 485 4 3.04 0.2 48000 13 40000 11.3 6.0 - 0.20 133 11.4 49 5.6 1PC 1 624HZZ1 88927544 3.05 SGD
In stock
0.08 0.08 169 2.3 50 2 0.17 0.08 100000 5 85000 4.2 2.7 - 0.08 - 4.4 5 2.6 1PC 1 682HZZ 88927361 3.89 SGD
In stock
0.08 0.08 208 2.6 74 2.5 0.29 0.08 80000 6 71000 5.4 3.7 - 0.08 21 5.4 7.5 3.1 1PC 1 682XHZZ 88927404 4.59 SGD
Shipped after 2017-03-31
0.15 0.15 1080 5 440 6 2.69 0.15 50000 13 40000 11.7 7.4 - 0.15 110 11.8 45 7.2 1PC 1 686AHZZ1 88927657 3.05 SGD
In stock
0.15 0.15 960 4 345 4 1.75 0.15 56000 11 48000 9.9 5.6 - 0.15 98 9.8 35 5.2 1PC 1 694HZZ 88927526 3.05 SGD
In stock
0.20 0.20 1080 4 430 5 2.50 0.20 50000 13 43000 11.2 6.6 - 0.20 110 11.4 44 6.6 1PC 1 695HZZ1 88927614 2.78 SGD
In stock
0.15 0.15 715 4 292 6 1.74 0.20 50000 12 43000 10.9 7.2 - 0.20 73 10.4 30 7.6 1PC 1 SMR126ZZ 88927641 2.91 SGD
In stock
0.10 0.1 187 2.5 58 2 0.23 0.1 100000 5 85000 4.4 2.7 - 0.10 19 4.2 6 2.8 1PC 1 SMR52BZZ 88927377 2.35 SGD
In stock
0.10 0.1 208 2.5 74 3 0.27 0.1 80000 6 71000 5.4 3.7 - 0.10 21 5.2 7.5 3.8 1PC 1 SMR63ZZ 88927422 2.78 SGD
In stock
0.15 0.15 385 3 127 2 0.49 0.15 75000 7 63000 6.2 3.8 - 0.15 39 5.8 - 3.2 1PC 1 SMR72ZZ 88927395 4.59 SGD
Shipped after 2017-03-31
0.1 0.1 255 2.5 107 4 0.29 - 71000 7 60000 6.3 4.8 - - 26 - - - 1PC 1 SMR74ZZ 88927483 3.05 SGD
In stock
0.15 0.15 570 4 187 3 1.18 0.2 67000 9 56000 7.9 4.3 - 0.20 58 7.4 19 4.6 1PC 1 SMR93ZZ 88927465 3.89 SGD
In stock
0.15 0.15 430 3 168 5 0.58 0.15 60000 9 50000 8.2 6.0 - 0.15 44 7.8 - 6.2 1PC 1 SMR95ZZ1 88927571 3.20 SGD
In stock
0.30 0.30 2260 6 835 6 6.08 0.30 45000 17 38000 14.8 8.2 - 0.30 231 15.0 85 8.0 1PC 1 606HZZ1 88927666 3.20 SGD
In stock
0.15 0.15 630 4 218 3 1.66 0.15 60000 10 50000 8.0 4.3 - 0.15 64 8.8 22 4.2 1PC 1 623HZZ 88927474 2.78 SGD
In stock
0.20 0.20 1610 5 710 8 4.02 0.20 43000 16 36000 14.2 10.2 - 0.20 164 14.4 73 9.6 1PC 1 688AHZZ1 88927727 2.64 SGD
In stock
0.15 0.15 570 5 187 3 1.45 0.15 67000 9 56000 7.9 4.3 - 0.15 58 7.8 19 4.2 1PC 1 603HZZ 88927456 3.89 SGD
In stock
0.15 0.15 560 4 179 3 0.83 0.15 67000 8 60000 7.3 4.3 - 0.15 57 6.8 - 4.2 1PC 1 693HZZ 88927447 2.35 SGD
In stock
0.20 0.2 960 4 345 4 2.29 0.2 56000 12 48000 9.9 5.6 - 0.20 98 10.4 35 5.6 1PC 1 604HZZ 88927535 3.05 SGD
In stock
0.20 0.20 1330 5 505 5 3.48 0.20 50000 14 40000 12.2 6.9 - 0.20 135 12.4 52 6.6 1PC 1 605HZZ 88927623 2.78 SGD
Shipped after 2017-03-31
0.30 0.3 1730 5 670 4 5.21 0.3 473000 16 36000 13.8 7.5 - 0.30 177 14.0 68 6.0 1PC 1 634HZZ1 88927553 3.05 SGD
Shipped after 2017-03-31
0.05 0.05 112 2 33 1.5 0.11 0.05 120000 4 100000 3.6 2.1 - 0.05 - 3.6 3.5 1.9 1PC 1 681XHZZ 88927343 2.50 SGD
In stock
0.10 0.15 640 4 225 4 1.01 0.15 63000 9 53000 8.1 5.2 - 0.10 65 8.2 23 4.8 1PC 1 684AHZZ1 88927501 2.78 SGD
In stock
0.15 0.15 715 5 281 5 1.96 0.15 53000 11 45000 9.9 6.2 - 0.15 73 9.8 29 6.2 1PC 1 685HZZ 88927596 3.20 SGD
In stock
0.15 0.15 1170 5 510 7 2.97 0.15 45000 14 40000 12.7 8.5 - 0.15 120 12.8 52 8.2 1PC 1 687HZZ1 88927693 3.20 SGD
In stock
0.15 0.15 237 2.6 69 1.5 0.20 0.15 100000 5 85000 4.3 2.5 - 0.15 24 3.8 7 2.7 1PC 1 691XHZZ 88927352 4.59 SGD
Shipped after 2017-03-31
0.15 0.15 330 3 98 2 0.38 0.15 90000 6 75000 5.4 3.0 - 0.15 34 4.8 - 3.2 1PC 1 692HZZ 88927386 3.20 SGD
In stock
0.15 0.15 330 3.5 98 2.5 0.38 0.15 90000 7 75000 5.4 3.0 - 0.15 34 4.8 - 3.2 1PC 1 692XHZZ 88927413 4.60 SGD
Shipped after 2017-03-31
0.15 0.15 710 4 270 4 1.42 0.2 60000 10 50000 8.8 5.9 - 0.20 73 8.4 28 5.6 1PC 1 SMR104BZZ 88927517 3.20 SGD
In stock
0.10 0.10 495 3 218 6 0.68 0.15 53000 10 45000 9.3 7.0 - 0.15 51 8.8 22 7.2 1PC 1 SMR106ZZ1 88927632 2.64 SGD
In stock
0.10 0.10 545 3.5 274 8 0.97 0.15 48000 12 40000 11.3 9.0 - 0.15 56 10.8 28 9.2 1PC 1 SMR128ZZ1 88927702 2.64 SGD
In stock
0.15 0.15 540 4 276 7 2.02 0.20 48000 13 40000 11.6 9.0 - 0.20 55 11.4 28 8.6 1PC 1 SMR137ZZ 88927684 4.60 SGD
In stock
0.15 0.15 820 4 385 8 2.16 0.20 45000 14 38000 12.8 9.2 - 0.20 83 12.4 39 9.6 1PC 1 SMR148ZZ 88927711 3.20 SGD
In stock
0.10 0.1 395 3 139 4 0.56 0.15 67000 8 56000 7.4 5.0 - 0.15 40 6.8 - 5.2 1PC 1 SMR84ZZ 88927492 2.50 SGD
In stock
0.10 0.10 278 2.5 131 5 0.34 - 63000 8 53000 7.4 5.8 - - 28 - - - 1PC 1 SMR85ZZ 88927562 3.34 SGD
In stock
0.10 0.1 390 3 130 3 0.45 0.1 75000 7 63000 6.4 4.0 - 0.10 40 6.2 - 3.8 1PC 1 683AHZZ 88927431 2.78 SGD
In stock
0.20 0.20 1330 5 665 9 4.43 0.20 43000 17 36000 15.2 11.5 - 0.20 136 15.4 68 10.6 1PC 1 689HZZ 88927736 3.48 SGD
In stock
0.15 0.15 430 4 168 5 1.29 0.15 60000 10 50000 8.4 6.0 - 0.15 44 8.8 - 6.2 1PC 1 SMR105ZZ 88927587 3.20 SGD
In stock
0.15 0.15 715 4 276 5 1.50 - 56000 11 48000 9.8 6.3 - - 73 - 28 - 1PC 1 SMR115ZZ 88927605 3.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
30 Customer Reviews
The reviews are automatic translation.
Maintenance of small motors
5
From Japan
On 2017-03-14 17:28:11
Price was to buy with confidence because of the cheap accuracy without any problem at all well-known manufacturers.
This review is about item#88927377.
Reel
5
From Japan
On 2017-03-10 15:36:16
It is definitely profitable than buying a genuine fishing equipment manufacturer!
This review is about item#88927422.
The ball bearings of the track ball mouse
5
From Japan
On 2017-03-08 02:15:48
It is in the first unit I thought that it was a good can. Axis was to use a drill bit that was broken (I could use Toka stainless rod of TIG welding).
This review is about item#88927343.
For smelt electric reel
3
From Japan
On 2017-01-27 10:59:30
High affordability. OK, if I feel 100 yen position. There is a sense of resistance than I thought. It used to spool schedule.
This review is about item#88927386.
For smelt electric reel
3
From Japan
On 2017-01-27 10:31:13
Not Megura than I thought. (Maybe because small processing is difficult?) Is high price I think 100 yen position bids for psychological. It is scheduled to be bonded and used to spool of smelt for electric reel.
This review is about item#88927386.
BLM abnormal noise measures
5
From Japan
On 2017-01-22 16:59:39
Made in China of BLM (brushless motor) is cheap but the only drawback is that bearing failure is often (initial failure, life).
This review is about item#88927377.
Maintenance of the reel
5
From Japan
On 2017-01-12 14:35:28
Very Excellent cost performance. Performance surface is alright, but will be from using the durability, I think that it is cheaper product seemingly as good a regular exchange of once a year.
This review is about item#88927474.
Fishing reel overhaul
5
From Japan
On 2016-12-22 14:38:47
Cheap and very happy in the necessary and sufficient performance. Since the line-up of products are substantial, it will because it finds always want, also is available.
This review is about item#88927483.
For the replacement of the electric reel
5
From Japan
On 2016-12-14 11:10:34
Place that was looking for a miniature bearings for the replacement of the reel, It is sold separately Fortunately your company there was purchased immediately. Are we satisfied with the quick your response and reliable quality.
This review is about item#88927605.
As part of the electric reel spool
5
From Japan
On 2016-09-29 18:34:21
Perhaps because a high accuracy, good quiet feeling of use is also sound in the smooth rotation
This review is about item#88927422.

Related Products