Buy more than* S$200* and get FREE SHIPPING

Mini Ball Bearing

5.00 (1)
...see all
Product Options
ADD TO CART
Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimension r (mm) Weight (g) Mounting Dimensions (Maximum db)(mm) Mounting Dimensions (Maximum ra)(mm) JIS Grade Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load Cor (N) Dimension r1(mm) Standard Dynamic Load Rating Cr (N) Standard Load Rating Cor (kgf) Dimensions C1 (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Load Rating Cr (kgf) Dimension B1 (mm) Width B1 (mm) Mounting Dimensions (Maximum rb)(mm) Dimension d (phi mm) Dimensions C2 (mm) Standard rated load Cr (kN) Dimention D1 (phimm) Inside Diameter d (phi mm) Standard rated load Cor (kN) Dimensions B (mm) Dimention D2 (phi mm) Reference Mass (g) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimension r (mm) Weight (g) Mounting Dimensions (Maximum db)(mm) Mounting Dimensions (Maximum ra)(mm) JIS Grade Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load Cor (N) Dimension r1(mm) Standard Dynamic Load Rating Cr (N) Standard Load Rating Cor (kgf) Dimensions C1 (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Load Rating Cr (kgf) Dimension B1 (mm) Width B1 (mm) Mounting Dimensions (Maximum rb)(mm) Dimension d (phi mm) Dimensions C2 (mm) Standard rated load Cr (kN) Dimention D1 (phimm) Inside Diameter d (phi mm) Standard rated load Cor (kN) Dimensions B (mm) Dimention D2 (phi mm) Reference Mass (g) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 53000 0.15 - 7.0 0.15 - 7.2 - 0.10 - 22 0.6 45000 51 3 - 0.10 6 0.6 495 11.2 - 218 2.5 11.2 0.77 10 1PC 1 MF106ZZ1 88927982 3.20 SGD
In stock
6 - - 0.33 - - 0 - 74 - 208 - - 71000 - - 2.5 - - 0.6 - - 3 - - 7.2 - - 1pc 1 MF63ZZ 88927806 3.89 SGD
In stock
15 - - 4.26 - - 0 - 670 - 1730 - - 40000 - - 5 - - 1.2 - - 6 - - 17 - - 1pc 1 F696ZZ1 88928016 3.75 SGD
In stock
11 - - 0.82 - - 0 - 201 - 455 - - 43000 - - 3 - - 0.6 - - 7 - - 12.2 - - 1pc 1 MF117ZZ 88928034 4.17 SGD
In stock
5 - - 0.22 - - 0 - 50 - 169 - - 85000 - - 2.3 - - 0.6 - - 2 - - 6.1 - - 1pc 1 F682ZZ 88927763 4.23 SGD
In stock
10 - - 1.86 - - 0 - 218 - 630 - - 50000 - - 4 - - 1 - - 3 - - 11.5 - - 1pc 1 F623ZZ 88927842 4.17 SGD
In stock
14 - - 2.39 - - 0 - 385 - 820 - - 38000 - - 4 - - 0.8 - - 8 - - 15.6 - - 1pc 1 MF148ZZ 88928077 3.20 SGD
In stock
16 - - 4.47 - - 0 - 710 - 1610 - - 36000 - - 5 - - 1.1 - - 8 - - 18 - - 1pc 1 F688AZZ1 88928086 2.78 SGD
In stock
4 - - 0.14 - - 0 - 33 - 112 - - 100000 - - 2 - - 0.6 - - 1.5 - - 5 - - 1pc 1 F681XZZ 88927745 4.59 SGD
In stock
13 - - 3.04 - - 0 - 440 - 1080 - - 40000 - - 5 - - 1.1 - - 6 - - 15 - - 1pc 1 F686AZZ1 88928007 3.34 SGD
In stock
7 - - 0.53 - - 0 - 130 - 390 - - 63000 - - 3 - - 0.8 - - 3 - - 8.1 - - 1pc 1 F683AZZ 88927815 3.89 SGD
In stock
7 - - 0.35 - - 0 - 107 - 255 - - 60000 - - 2.5 - - 0.6 - - 4 - - 8.2 - - 1pc 1 MF74ZZ 88927851 3.89 SGD
In stock
12 - - 1.15 - - 0 - 274 - 545 - - 40000 - - 3.5 - - 0.8 - - 8 - - 13.6 - - 1pc 1 MF128ZZ1 88928061 2.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fine Mature
5
From Japan
On 2016-03-10 17:40:25
You around smoothly.
This review is about item#88927982.

Related Products