Buy more than* S$200* and get FREE SHIPPING

Miniature stainless steel ball bearings on both sides steel plate shield type with flange

4.00 (1)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B1 (mm) Dimensions C2 (mm) Inside Diameter d (phi mm) Dimention D2 (phi mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B1 (mm) Dimensions C2 (mm) Inside Diameter d (phi mm) Dimention D2 (phi mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63000 3 1.8 3 8.1 7 0.53 130 390 1pc 1 F683AHZZ 88928174 4.99 SGD
Shipped after 2018-01-22
45000 3 0.6 6 11.2 10 0.77 218 495 1pc 1 SMF106ZZ1 88928332 3.99 SGD
Shipped after 2018-01-22
43000 4 0.8 6 13.6 12 1.94 292 715 1pc 1 SMF126ZZ 88928341 4.99 SGD
Shipped after 2018-01-22
40000 3.5 0.8 8 13.6 12 1.15 274 545 1pc 1 SMF128ZZ1 88928411 3.99 SGD
Shipped after 2018-01-22
36000 5 1.1 9 19 17 4.91 665 1330 1pc 1 F689HZZ 88928445 4.99 SGD
Shipped after 2018-01-26
71000 2.5 1.6 3 7.2 6 0.33 74 208 1pc 1 SMF63ZZ 88928165 4.99 SGD
Shipped after 2018-01-22
38000 4 0.8 8 15.3 14 2.39 385 820 1pc 1 SMF148ZZ 88928427 4.99 SGD
Shipped after 2018-01-22
100000 2 1.6 1.5 5 4 0.14 33 112 1pc 1 F681XHZZ 88928104 7.99 SGD
Shipped after 2018-01-26
85000 2.3 1.6 2 6.1 5 0.22 50 169 1pc 1 F682HZZ 88928113 7.99 SGD
Shipped after 2018-01-26
56000 3 1.6 4 9.2 8 0.63 139 395 1pc 1 SMF84ZZ 88928217 6.99 SGD
Shipped after 2018-01-26
50000 3 1.6 5 10.2 9 0.66 168 430 1pc 1 SMF95ZZ 88928287 6.99 SGD
Shipped after 2018-01-26
50000 4 10.8 5 11.6 10 1.46 168 430 1pc 1 SMF105ZZ 88928296 6.99 SGD
Shipped after 2018-01-26
40000 5 1.1 7 16 14 3.37 510 1170 1pc 1 F687HZZ1 88928402 7.99 SGD
Shipped after 2018-01-26
53000 4 1 4 10.3 9 1.14 225 640 1pc 1 F684HZZ 88928226 6.99 SGD
Shipped after 2018-01-26
53000 2.5 1.6 5 9.2 8 0.41 131 278 1pc 1 SMF85ZZ 88928271 6.99 SGD
Shipped after 2018-01-26
50000 4 0.8 4 11.6 10 1.59 270 710 1pc 1 SMF104BZZ 88928235 6.99 SGD
Shipped after 2018-01-26
43000 4 1 5 15 13 2.84 430 1080 1pc 1 F695HZZ1 88928314 6.99 SGD
Shipped after 2018-01-26
75000 3 1.8 2 7.5 6 0.48 98 330 1pc 1 F692HZZ 88928131 7.99 SGD
Shipped after 2018-01-26
71000 2.6 1.8 2.5 7.1 6 0.36 74 208 1pc 1 F682XHZZ 88928147 8.99 SGD
Shipped after 2018-01-26
60000 4 1.9 3 9.5 8 0.97 179 560 1pc 1 F693HZZ 88928183 6.99 SGD
Shipped after 2018-01-26
50000 4 1 3 11.5 10 1.86 218 630 1pc 1 F623HZZ 88928192 7.99 SGD
Shipped after 2018-01-26
40000 5 1.1 6 15 13 3.04 440 1080 1pc 1 F686AHZZ1 88928357 6.99 SGD
Shipped after 2018-01-26
36000 5 1.1 8 18 16 4.47 710 1610 1pc 1 F688AHZZ1 88928436 6.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of radio control parts
4
From Japan
On 2016-10-20 17:12:35
Previously I used MNB's things, but I also had a good durability. Because it is a little expensive, this time I tried to make it of NSK. Since it is used for places that are always immersed in water, the performance of the bearing itself is questioned. I still can not say because the usage time has not passed so it feels like it feels good. I will use it again for a while and review again.
This review is about item#88928296.