Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Arm Cover

3.91 (55)
Overall Length (cm)
About 35
Size
Free
Color
Black
Material
Cover / 100% cotton, jersey part / cotton about 97%, polyurethane about 3%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 U02-12 88940905 30.99 SGD
In stock
1Pair 1 U02-1 88940914 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 11
3 star 9
2 star 1
1 star 7
Review Rating: 3.91
55 Customer Reviews
The reviews are automatic translation.
I used it for repairing machine tools.
5
From Japan
On 2018-05-28 16:58:10
Since the jersey is attached, the wrist became firm and the dirt became not to worry. It was very good.
This review is about item#88940914.
Used for machine maintenance
4
From Japan
On 2018-05-10 15:47:57
I am thankful that it sells cheaper than a certain famous work shop.
This review is about item#88940914.
When car maintenance
4
From Japan
On 2018-04-26 12:04:49
It is possible to use it by washing it many times with a firm making for the price. Tightening on the wrist side is reasonable, but rubber on the elbow side may be slightly cramped for thick men with arms. If you are wearing it from the top of the eagle you will feel extra hard. Because of the size problem, goods are good.
This review is about item#88940905.
At air conditioner cleaning
3
From Japan
On 2018-03-17 08:35:20
I regret not having been waterproofed I was lacking confirmation. If there is waterproofed one Please introduce.
This review is about item#88940905.
During machine maintenance
5
From Japan
On 2018-03-14 12:31:58
Because it is a consumable item, it is offered at a low price so we are very sorry.
This review is about item#88940914.
Anti-staining of arms
5
From Japan
On 2018-03-07 11:41:54
It is cheap, quite durable, it does not contain garbage, and its usability is also good.
This review is about item#88940914.
Car maintenance
5
From Japan
On 2018-03-02 19:19:22
I was very satisfied with the cloth of more than the price, sewing, even if I hooked the arm cover in a small place I could not cut it.
This review is about item#88940914.
Car maintenance
5
From Japan
On 2018-02-23 15:23:09
It is cheap and good. It's better than buying at a home center. I am planning to purchase it next time.
This review is about item#88940914.
Work General
3
From Japan
On 2018-02-08 20:36:02
Although it is good on the wrist side, rubber on the arm side is too weak and it stretched quickly. I wonder if it will manage somehow.
This review is about item#88940914.
Machine work
5
From Japan
On 2018-01-24 14:56:11
I thought it better than I thought, rather than wasting fresh washing.
This review is about item#88940905.

Related Products