Buy more than* S$200* and get FREE SHIPPING

Arm Cover

2.50 (8)
Overall Length (cm)
About 35
Size
Free
Color
Black
Material
100% COTTON
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 U01-12 88940923 27.91 SGD
In stock
1Pair 1 U01-1 88940932 3.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 3
Review Rating: 2.50
8 Customer Reviews
The reviews are automatic translation.
Sputter-up work at the time such as the welding process
1
From Japan
On 2017-03-02 10:00:46
Unsuitable for existing things, but it was purchased I think that the replacement will be discontinued was in the item description if there is a length of about 35cm for short only about 32cm male. Since the narrow part of the mouth rubber is in looking for another cause was congestive thing.
Dirt prevention
3
From Japan
On 2016-04-05 19:07:28
You can use, but a little smaller
This review is about item#88940932.
We should have a review in reference
3
From Japan
On 2016-03-10 15:39:05
But I noticed after the purchase, as in the direction of others is written, it is from the top of the work clothes are rather tough, and congestion. Arms Are You not so thick. Did you mean I wonder if a for women
This review is about item#88940932.
For work
1
From Japan
On 2016-01-21 15:14:20
Painful tight is part of the rubber to the men, one would like to ask larger.
This review is about item#88940932.
General maintenance
4
From Japan
On 2015-02-28 14:56:33
Rubber is often the opinion that tight, but is just feel good to use on top of the work clothes.
This review is about item#88940923.
Trying to RC maintenance
5
From Japan
On 2015-01-21 13:18:36
So cheap you can disposable. You Hakadori work so tightly stops at the rubber.
This review is about item#88940932.
At office work
1
From Japan
On 2014-12-10 14:24:50
Since the uniform is no, but the cuff that it is thin clothes colors was purchased because the slightly dirty ... I think that thin people can only use. Wrist is not painful, but the other rubber can not be used to hurt. I purchased three to laundering ... It can not be used and not the replacement of the rubber on your own. Because such a time is too good, I guess is left without this leave ...
This review is about item#88940932.
Machining
2
From Japan
On 2014-11-24 23:07:01
... It does enter the arms tight rubber
This review is about item#88940932.

Related Products