Buy more than* S$200* and get FREE SHIPPING

Empty Reel Cartridge

4.71 (7)
Outer Diameter (phi mm)
280
Inner Diameter (phi mm)
140
Width (mm)
100
Compatible
Winder (AP-MT108-A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP-MT108-R 88968844 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Winding of cord like electric fence
5
From Japan
On 2017-11-19 17:31:50
I am satisfied with making it sturdier than I thought. I will purchase it again if necessary.
This review is about item#88968844.
Used to wind up electric measurement cable
4
From Japan
On 2017-06-26 14:59:51
It seems that it can wind about 100 m at 3 C 2 V. I also wanted something that could be wound 200 meters, but I'm almost satisfied.
This review is about item#88968844.
Harmful birds and beast countermeasure electric fence wire storage
5
From Japan
On 2017-03-04 19:30:28
We are using electric fences as countermeasures against corruption of harmful birds and beasts by rice making. I rolled up the wire immediately after delivery. This makes the storage clean. I think that it will be easy to use even in the next term use. I took up 200 m
This review is about item#88968844.
Physiology of electric wire
5
From Japan
On 2017-01-15 13:07:18
Unfortunately I could not make it all smaller than I thought.
This review is about item#88968844.
Removal of beast penetration wire winding
4
From Japan
On 2016-11-23 20:55:06
I was able to wind up very comfortably, I made pipe machines with my own winding machine, but I thought that I would like to purchase a winding machine is cheaper.
This review is about item#88968844.
Lettuce tunnel restraint string
5
From Japan
On 2016-02-14 16:51:18
Winding my car line. And at the time of use Thanks to this reel, work has been streamlined ·
This review is about item#88968844.
Winding of Electric Railway Line
5
From Japan
On 2015-06-11 18:52:54
I think that I have not used it yet.
This review is about item#88968844.

Related Products