Buy more than* S$200* and get FREE SHIPPING

Tape Measure 2m

4.33 (3)
Materials (tape)
Steel
JIS Standard
Primary equivalent (scale accuracy)
Tape Thickness (mm)
About 0.3 (including pressure-sensitive adhesive tape)
Surface Processing
(Tape) acrylic resin-coated
Tape Width (mm)
10
Length (m)
2
Weight (g)
25
Material
Tape: Acrylic resin-coated
Specification
With adhesive tape, millimeter digits
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST10-02 BP 88970637 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Ruler change of panel saw
5
From Japan
On 2016-04-21 14:54:29
It fits perfectly in the groove of the panel saw ruler. I can clearly see figures and workability has improved. If possible, please also sell the inverse self.
This review is about item#88970637.
For woodworking machines
4
From Japan
On 2015-09-12 08:25:51
It became old and it became difficult to read, so I changed it. I am thankful that the characters are large and easy to see.
This review is about item#88970637.
Used for the memory rack of our shop production equipment
4
From Japan
On 2015-05-20 14:41:26
It was good as I was looking for a 10 mm wide object until now until I cut the width of 13 mm and used it. , It is good that there is a centimeter display because the numbers are displayed in millimeters.
This review is about item#88970637.

Related Products