Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shallow Paper Plate

5.00 (1)
Caution
Please do not use it in oven. Water resistant, but it may leak in some cases. Please do not put boiling hot water. It is not suitable for long-term storage of food.
Heat-Resistant Temperature (deg C)
100
Type
Plate (shallow dish)
Material
Bagasse (natural pulp)
...see all>
Product Options
ADD TO CART
Diameter (mm) Mass (g/sheet) Diameter (phi cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Mass (g/sheet) Diameter (phi cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 23 1Pack(10Sheet) 1 PF23 88631277 4.99 SGD
In stock
- - 26 1Pack(10Sheet) 1 PF26 88631286 4.99 SGD
Shipped after 2018-06-29
phi260 22 26 1Pack(50Sheet) 1 GPF-26 35599225 18.99 SGD
In stock
phi230 21 23 1Pack(50Sheet) 1 GPF-23 35599216 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At meal
5
From Japan
On 2017-04-14 14:28:05
The material is smart and easy to use as it is big. It is convenient because it can distinguish two or three items of rice and rice with one piece.
This review is about item#35599225.

Related Products