Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Bag

5.00 (1)
Wedge (mm)
75
Color
Milky white
Thickness (mm)
0.015
Width (mm)
100
Length (mm)
310
Material
HDPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 - 88633571 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When purchasing cup miso soup
5
From Japan
On 2017-06-18 15:56:39
It is a repeat item. It is very easy to use. Size is perfect
This review is about item#88633571.

Related Products