Buy more than* S$200* and get FREE SHIPPING

Reading drill (NC-LDS)

5.00 (1)
Helix Angle (Degree)
20
Pricision
h7
Point Angle (Degree)
120
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Material 2015 Trusco Published Pages Tip Angle Tolerance (degree) Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material 2015 Trusco Published Pages Tip Angle Tolerance (degree) Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
217-7081 - 1 0437 120+/-2 11 3 3 48 1pc 1 NC-LDS 3 x120 05596902 12.99 SGD
Shipped after 2018-05-31
217-7153 - 1 0437 120+/-2 53 20 20 132 1pc 1 NC-LDS 20 x120 05596972 86.99 SGD
Shipped after 2018-05-31
217-7161 - 1 0437 - 60 25 25 151 1pc 1 NC-LDS 25 x120 05596981 139.99 SGD
Shipped after 2018-06-01
217-7145 - 1 0437 120+/-2 41 16 16 118 1pc 1 NC-LDS 16 x120 05596963 56.99 SGD
Shipped after 2018-05-31
217-7099 - 1 0437 120+/-2 15 4 4 54 1pc 1 NC-LDS 4 x120 05596911 16.99 SGD
Shipped after 2018-05-31
217-7102 High-speed-steel (HSS) - 120+/-2 20 6 6 72 1PC 1 NC-LDS 6x120 05596927 16.99 SGD
Shipped after 2018-05-28
217-7111 High-speed-steel (HSS) - 120+/-2 26 8 8 81 1PC 1 NC-LDS 8x120 05596936 20.99 SGD
Shipped after 2018-05-28
217-7129 High-speed-steel (HSS) - 120+/-2 30 10 10 93 1PC 1 NC-LDS 10x120 05596945 30.99 SGD
Shipped after 2018-05-28
217-7137 High-speed-steel (HSS) - 120+/-2 36 12 12 108 1PC 1 NC-LDS 12x120 05596954 44.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when there is an obstacle in the vertical direction.
5
From Japan
On 2014-08-26 15:59:57
It is used for chamfering the position of the hole at the position full of the 90 ° rising edge of the inner face.
This review is about item#05596927.

Related Products

OSG

OSG