Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shielded Hard Hat, Venti Plus

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Flying and falling objects
Material (hammock)
Polyester
Impact Absorption Liner (Polystyrene Foam)
None
Material (shield)
Polycarbonate
Material (headband)
Polyethylene
...see all>
Product Options
ADD TO CART
Bill Length (mm) Color (eaves) Color (hat Body) Size (cm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bill Length (mm) Color (eaves) Color (hat Body) Size (cm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 33 Smoke Navy blue 53 - 62 About 529 (Shield) clear 1PC 1 No.391-S-C 75164503 -
Discontinued
[x]
About 33 Smoke Royal Blue 53 to 62 About 529 (Shield) clear 1PC 1 No.391-S-C 75164485 -
Discontinued
[x]
About 33 Clear White 53 to 62 About 529 (Shield) clear 1PC 1 No.391-C-C 75164327 -
Discontinued
[x]
About33 Smoke White 53 to 62 About529 (shield) transparent 1PC 1 No.391-S-C 75164512 -
Discontinued
[x]
About33 Smoke Pale yellow 53 to 62 About529 (shield) transparent 1PC 1 No.391-S-C 75164494 -
Discontinued
[x]
About33 Clear White 53 to 62 About529 (shield) green 1PC 1 No.391-C-G 75164336 -
Discontinued
[x]
About33 Smoke Pale yellow 53 to 62 About529 (shield) green 1PC 1 No.391-S-G 75164521 -
Discontinued
[x]
About33 Green White 53 to 62 About529 (shield) green 1PC 1 No.391-G-G 75164476 -
Discontinued
[x]
About33 Smoke Navy blue 53 to 62 About529 (shield) green 1PC 1 No.391-S-G 75164546 -
Discontinued
[x]
About33 Smoke White 53 to 62 About529 (shield) green 1PC 1 No.391-S-G 75164555 -
Discontinued
[x]
About33 Smoke Royal Blue 53 to 62 About529 (shield) green 1PC 1 No.391-S-G 75164537 -
Discontinued
[x]
About 33 Green White 53 to 62 About 529 (Shield) clear 1PC 1 No.391-G-C 75164467 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2016-04-27 09:12:14
We polished the aluminum with a grinder and scrape it and stick it to the face and eyes, so we usually used a protective surface with a hat, but we purchased this because it is not easy to use. Because it is a narrow factory, I hit my head well so I am satisfied with protection.
This review is about item#75164485.
For electrical work
2
From Japan
On 2016-03-29 19:12:02
A little heavy. (It must not have been covered all the time in the field)
This review is about item#75164327.
Work site
5
From Japan
On 2016-03-02 20:53:27
It's a bit heavy, but it's for shielding, so it's inevitable.
This review is about item#75164512.
Site work
5
From Japan
On 2014-10-27 23:37:50
It is not much different from other things, but because there is a shield and no inner, the head is hard to steak.
This review is about item#75164467.
Cutting work at the plant of extension and renovation
5
From Japan
On 2014-01-24 07:46:24
Interference with existing equipment after loading It was forced to cut inside the site at the time of cutting, and we used the shield at the time of cutting with a grinder. It is very convenient that the protective glasses are stored ___ It is saved for purchasing at this price m (_ _) m Thank you.
This review is about item#75164485.

Related Products