Buy more than* S$200* and get FREE SHIPPING

Hard Hat

4.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Flying and falling objects
Material (eaves)
Polycarbonate
Material (hammock)
Polyester
Material (chin strap)
Polyester
Impact Absorption Liner (Polystyrene Foam)
None
Material (headband)
Polyethylene
Size (cm)
53 to 62
...see all>
Product Options
ADD TO CART
Weight (g) Color Bill Length (mm) Color (eaves) Color (hat Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Bill Length (mm) Color (eaves) Color (hat Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About423 White About40 Green White 1PC 1 No.390-OT-GG 75164695 -
Discontinued
[x]
About423 White About40 Yellow White 1PC 1 No.390-OT-YY 75164747 -
Discontinued
[x]
About423 LoyalBlue About40 Smoke Royal Blue 1PC 1 No.390-OT-SS 75164731 -
Discontinued
[x]
About 423 Yellow About 40 Smoke Yellow 1PC 1 No.390-OT-SS 75164704 -
Discontinued
[x]
About 423 White About 40 Clear White 1PC 1 No.390-OT-CC 75164686 -
Discontinued
[x]
About 423 Navy blue About 40 Smoke Navy blue 1PC 1 No.390-OT-SS 75164713 -
Discontinued
[x]
About 423 White About 40 Smoke White 1PC 1 No.390-OT-SS 75164722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Site safety work
4
From Japan
On 2016-04-24 16:56:40
Ventilation is good, Kyu is bright and the prospect is good
This review is about item#75164695.
Works such as mountains
4
From Japan
On 2016-03-03 10:56:24
In the winter, I have a hat down, so it is tight even if the adjustment band is full. There should be a type that extends from 63 to 64 cm. I improved the band, I used a clasp on the end and managed somehow. Otherwise it is OK. Since the head is large, it is good if LL size is available.
This review is about item#75164704.
Avoid falling objects from high places or avoid injuries when they fall.
4
From Japan
On 2016-01-29 14:39:05
It is light and breathable, but it is strong.
This review is about item#75164713.
Construction site
5
From Japan
On 2015-07-17 18:02:49
Breathability is very good so I'm wondering if rain comes in the rainy season and it's okay.
This review is about item#75164722.
Working
5
From Japan
On 2015-01-25 16:59:27
It's easy when you look on the top
This review is about item#75164731.
For work
5
From Japan
On 2014-12-30 16:50:39
It seems to be light and fit. I am going to buy this next.
This review is about item#75164713.
General construction
5
From Japan
On 2014-12-13 20:16:51
Since eaves are transparent, even if there is an obstacle above, you can recognize it safely and can do it immediately. Ventilation is good, head sweat is less than other helmets. I like it although it is the second purchase this time.
This review is about item#75164686.

Related Products