Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation Shape Material Specification Dimension B (phi mm) Mounting Screw Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Shape Material Specification Dimension B (phi mm) Mounting Screw Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8 Nipple Brass With packings - Parallel pipe thread 10.5 32.5 1PC 1 613-35-3/8x10.5 44390893 6.99 SGD
In stock
1/4 Nipple Brass With packings - Parallel pipe thread 6 32.5 1PC 1 613-35-1/4x6.0 44390866 5.99 SGD
In stock
1/4 Nipple Brass With packings - Parallel pipe thread 8 32.5 1PC 1 613-35-1/4x8.0 44390875 5.99 SGD
In stock
1/8 - - - 6 - - 33 1pc 1 613-35-1/8 x6.0 44390884 10.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
It is used for water supply of power sprayer for controlling.
5
From Japan
On 2017-06-15 14:56:46
As might be expected! I always use it, but I am very grateful to reach it immediately after placing an order. However, even small parts are shipped in large boxes, so it is very much appreciated if you can use non-standard-size mail. Shipping fee may be higher than parts.
This review is about item#44390893.
Used for 6 mm hose connection
2
From Japan
On 2016-12-18 07:02:40
I bought it for connecting to a 6 mm hose, but originally I did not want 7 mm, so I tried using it. Unfortunately, due to liquid leakage, we abandoned use. I would appreciate it if you can make 7mm of bamboo shoots part. Because there is no other company
This review is about item#44390866.
Piping of fresh water generator
5
From Japan
On 2016-11-28 18:51:54
Since packing is attached, it could be installed firmly by just tightening by hand.
This review is about item#44390866.
I used it for water supply of alkaline ion freshener
2
From Japan
On 2014-06-16 14:04:49
I wanted to connect the root directly to the water supply, but since conversion nipple is necessary, 1/2 or 3/4 is better than 1/4 screw
This review is about item#44390875.

Related Products