Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions S1 (mm) Dimension r (mm) Dimensions C (mm) Type Dimensions B (mm) Reference Weight (kg) Dimension D (phi mm) Designation Locking Screw G Dimension S (mm) Dimensions Ca (mm) Coefficient fo Standard rated load Cor (kN) Standard rated load Cr (kN) Dimensions S2 (mm) Shaft Hole Diameter d(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Dimension r (mm) Dimensions C (mm) Type Dimensions B (mm) Reference Weight (kg) Dimension D (phi mm) Designation Locking Screw G Dimension S (mm) Dimensions Ca (mm) Coefficient fo Standard rated load Cor (kN) Standard rated load Cr (kN) Dimensions S2 (mm) Shaft Hole Diameter d(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56.3 - 38 - 96 5.05 160 M12x1.5 39.7 11 14.5 71.5 96.1 15 85 1pc 1 UCX17 38355353 139.99 SGD
Shipped after 2018-05-30
30.2 (Min) 1.1 22 Standard goods 49.2 0.83 85 M8x1 19 6 14.0 21.3 34.1 8 40 1PC 1 UCX08 38355082 29.99 SGD
Shipped after 2018-05-30
32.6 (Min) 1.1 24 Standard goods 51.6 0.95 90 M10x1.25 19 6 14.4 23.3 35.1 9 45 1PC 1 UCX09 38355116 32.99 SGD
In stock
33.4 (Min) 1.1 25 Standard goods 55.6 1.29 100 M10x1.25 22.2 7 14.4 29.4 43.4 9 50 1PC 1 UCX10 38355143 40.99 SGD
In stock
30.2 - 21 - 49.2 0.75 80 M8x1 19 6 14.0 17.8 29.1 8 35 1pc 1 UCX07 38355064 27.99 SGD
Shipped after 2018-05-30
39.7 - 27 - 65.1 1.80 110 M10x1.25 25.4 7.5 14.4 36.2 52.4 10.5 55 1pc 1 UCX11 38355177 45.99 SGD
Shipped after 2018-05-30
39.7 - 28 - 65.1 2.05 120 M12x1.5 25.4 7.5 14.4 40.1 57.2 12 60 1pc 1 UCX12 38355204 57.99 SGD
Shipped after 2018-05-30
49.3 - 33 - 82.6 3.41 140 M12x1.5 33.3 9 14.6 53.0 72.7 14 75 1pc 1 UCX15 38355292 91.99 SGD
Shipped after 2018-05-30
68.3 - 43 - 117.5 8.56 190 M16x1.5 49.2 13 14.4 105 133 18 100 1pc 1 UCX20 38355414 239.99 SGD
Shipped after 2018-05-30
51.6 - 35 - 85.7 3.87 150 M12x1.5 34.1 10 14.5 61.9 84.0 14 80 1pc 1 UCX16 38355326 119.99 SGD
Shipped after 2018-05-30
25.4 - 20 - 42.9 0.58 72 M8x1 17.5 5.5 13.9 15.4 25.7 6.5 30 1pc 1 UCX06 38355021 24.99 SGD
Shipped after 2018-05-30
44.4 - 30 - 74.6 2.52 125 M12x1.5 30.2 9 14.5 44.1 62.2 12 65 1pc 1 UCX13 38355231 66.99 SGD
Shipped after 2018-05-30
44.5 - 32 - 77.8 2.74 130 M12x1.5 33.3 9 14.5 48.3 67.4 12 70 1pc 1 UCX14 38355265 78.99 SGD
Shipped after 2018-05-30
22.2 - 19 - 38.1 0.39 62 M6x0.75 15.9 5 13.9 11.3 19.5 6 25 1pc 1 UCX05 38355003 21.99 SGD
Shipped after 2018-05-30
61.1 - 40 - 104 6.00 170 M14x1.5 42.9 11.5 14.4 81.9 109 16 90 1pc 1 UCX18 38355396 169.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products