Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length x Width x Thickness (mm) Scale Accuracy (mm) Weight (g) Measuring Range Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length x Width x Thickness (mm) Scale Accuracy (mm) Weight (g) Measuring Range Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130(58)x12x1.2 + / Over 0.2 within 19 12cm Stainless SUS420J2 1PC 1 CM-12 86918142 -
Discontinued
[x]
162(83)x12x1.2 - 26 - - 1pc(s) 1 CM-5S 86918176 -
Discontinued
[x]
110(58)x12x1.2 + / Over 0.2 within 20 10cm Stainless SUS420J2 1PC 1 CM-10 86918133 -
Discontinued
[x]
162(83)x12x1.2 + / Over 0.2 within 26 15cm Stainless SUS420J2 1PC 1 CM-15 86918151 -
Discontinued
[x]
110(58)x12x1.2 - 20 - - 1pc(s) 1 CM-3S 86918167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Measurement of detail of making machine
4
From Japan
On 2016-09-30 11:30:50
It is easier to walk around than I expected, small and very useful.
This review is about item#86918151.
Confirmation of groove dimension of thin plate
1
From Japan
On 2016-04-24 13:40:45
I bought it that I can not use it to grasp the groove of the thin plate material. The small size is very good, but the internal scale is displaced 2 degrees from the inner corner and can not be done properly. Does it have different uses? I chose this because there are internal graduations, but this does not become usable.
This review is about item#86918133.
measurement
4
From Japan
On 2016-04-13 20:36:17
Small and easy to use
This review is about item#86918142.
Processing of iron plate,
5
From Japan
On 2016-03-15 21:03:01
Because I often use dimensions of less than 10 cm, it is quite useful
This review is about item#86918133.
Confirmation of dimensions of downward swing
5
From Japan
On 2016-02-05 22:06:43
It is compact, portable in the field, convenient for measurement.
This review is about item#86918133.
A museum
5
From Japan
On 2015-06-28 20:16:59
It is very cheap to use
This review is about item#86918151.
Actual measurement, right angle drawing
5
From Japan
On 2015-04-30 11:19:21
Because it is small, I purchased it for portable use. I am useful for perpendicular drawing of parts.
This review is about item#86918151.

Related Products