Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Machine Counter
[x]close
All Products
>
Measurement, Survey Supplies
>
Industrial Measuring Instruments
>
Tachometer and Counter
>
Counter
Machine Counter
SK
(2)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
For checking of the quantity of workpiece mounting to the automatic machine., For checking of the quantity of workpiece mounting to the automatic machine.
Counter
5-digit
Body Dimensions (mm)
Total length 42x full width 77x thickness 44
Material
Steel
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
RS-5
86920635
21.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Counter, One Touch Reset
TRUSCO
21.99
-
23.99 SGD
(1)
Ratchet Counter
Line Seiki
24.99 SGD
(3)
Tratchet Total Counter, Middle Size
Line Seiki
27.99
-
32.99 SGD
(3)
Counter
TRUSCO
20.99
-
28.99 SGD
(4)
Digital Mechanical Counters
MonotaRO
-
(25)
Ratchet type Counter
KORI SEIKI MFG
21.99 SGD
Large ratchet total counter
Line Seiki
80.99 SGD
(2)
Machine Counter
TRUSCO
-
Rotation Type Total Counter
Line Seiki
129.99 SGD
Digital Counter
Shinwa Rules
25.99 SGD
Small ratchet total counter
Line Seiki
249.99
-
299.99 SGD
Small Rotation Type Total Counter
Line Seiki
249.99
-
909.99 SGD
Revolution-type counter
KORI SEIKI MFG
28.99 SGD
(1)
Self Power Source Total Counter
Line Seiki
60.99
-
90.99 SGD
(3)
Electromagnetic Total Counter
Line Seiki
38.99 SGD
(6)
Personality switch Ceiling mount type
Toshiba Lighting & Technology
99.99
-
199.99 SGD
Ratchet counter small
KORI SEIKI MFG
22.99 SGD
Flat cage FT
NIPPON THOMPSON (IKO)
8.99
-
659.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
2
Customer Reviews
The reviews are automatic translation.
Machine rotation count
From Japan
On 2015-11-13 14:53:40
High rigidity and enough to withstand practical use.
This review is about
item#86920635
.
I was going to install it in the cutting machine.
From Japan
On 2015-03-04 18:50:28
The count does not rotate properly. It does not return even if you press reset button. I will not buy the items of this manufacturer again.
This review is about
item#86920635
.
Category
All Products
>
Measurement, Survey Supplies
>
Industrial Measuring Instruments
>
Tachometer and Counter
>
Counter
Related Products
Niigata Seiki
Machining
Digital counter
Machine Counter
Length measure counter
Workpiece
Top