Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Tester

3.29 (7)
Purpose
For various measurements, such as checking of electrical products and parts., For various measurements, such as checking of electrical products and parts.
AC Voltage (ACV)
4/40/400/600
DC Voltage (DCV)
400m/4/40/400/600
Measurement Frequency (per second)
2-3
Continuity Testing
About 50ohm buzzer sounds in the following
Dimensions (Width x Length L x Thickness)(mm)
70x120x18
Alternating Current (ACA)
40m/200m
Auto Power-off
About 15min
DC Current (DCA)
40m/200m
Static Capacity
4n/40n/400n/4micro/40micro/100microF
Diode Test
Between the open terminal voltage of about 0.4V
Battery Life (continuous use)
About 100
Range Switching
Auto range
Body Dimensions (mm)
Total length 120x total width 69x thickness of 20
Consumption Electric Current (mA)
About 1.4
Display
4000 count LCD display
Resistance (omega)
400/4k/40k/4M/40M
Measurement Item
DC voltage, AC voltage, resistance, DC current, AC current, frequency, capacitance, diode measurement, conduction measurement
Power
LR44x2 pieces
Cycle(Hz)
10/100/1k/10k/100k
Weight (g)
About 110
Accessories
LR44x2 one for battery test (body built-in) / Soft Case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-5338B 86920644 43.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Used by PC internal battery measurement at work
5
From Japan
On 2017-11-21 14:35:37
It is handy as it is compact and easy to use and it can be put in your own carrying tool box.
This review is about item#86920644.
Machine maintenance work
1
From Japan
On 2017-06-02 22:59:28
I purchased it because I have frequency for the application, but I can not measure the engine generator.
This review is about item#86920644.
Simple measurement such as weak current measurement
1
From Japan
On 2017-01-06 08:34:32
Convenience of the product, again because the tester code is too short ... It is hard to use. It happened to be a large-sized home center in the neighborhood and the same thing was sold and it was \ 1980 - (tax included) of the price ... In the future, we will consider the item after market research.
This review is about item#86920644.
Repair of electronic equipment
5
From Japan
On 2016-11-11 15:55:49
Thank you for your prompt shipment. Product has no problem.
This review is about item#86920644.
Car Repair
3
From Japan
On 2016-04-30 15:26:40
I use analog and digital properly. I replaced the digital because it was broken. It is convenient to wrap the leads in a compact case. There is no particular problem in terms of performance.
This review is about item#86920644.
Used when installing parts to houses and cars.
3
From Japan
On 2016-02-24 11:39:55
The tester of the Niigata Seiki which I used to date has passed away due to aged deterioration, so I bought a new one. I bought it about 500 yen cheaper than the home center. This is from long ago, but even if you release the electrode after trying to achieve the resistance value etc., I will return to 0 ohm at a stretch so this is a place I want the manufacturer to improve. In addition, although it is simple type, if you work with the tester on the floor, the lead of the electrode is short, the tester may be dangling. I am glad that it is already 100 mm long.
This review is about item#86920644.
I am using it to confirm the current value.
5
From Japan
On 2015-01-12 16:15:17
I am satisfied with the price.
This review is about item#86920644.

Related Products