Buy more than* S$200* and get FREE SHIPPING

LED Light Loupe

5.00 (3)
...see all>
Product Options
ADD TO CART
Lens Diameter (phi mm) Type Weight (g) Overall Length (mm) Material (lens) Battery Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Diameter (phi mm) Type Weight (g) Overall Length (mm) Material (lens) Battery Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Handheld 194 235 Glass 2 AA 2 batteries (* sold separately) 2 1PC 1 M-320II 86921186 78.99 SGD
In stock
30 - 90 220 - - 10 1pc(s) 1 -- 86921213 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drill cutting edge, chamfering of parts, material surface roughness
5
From Japan
On 2017-11-18 21:28:31
Currently used lamp is yellow bulb type of light bulb type M - 100 10X of the same shape as it is a bulb color. Purchase for replacement. (The display part turned white a little)
This review is about item#86921213.
When seeing small hoarse letters
5
From Japan
On 2017-07-05 09:48:11
It has a light and memory, so it looks good
This review is about item#86921213.
I use it when I see fine letters and numbers in the drawing.
5
From Japan
On 2015-07-17 10:39:38
Easy to see because it is easy to see with lights Easy to use and evaluation within the department often added to purchase the third unit.
This review is about item#86921186.

Related Products