Buy more than* S$200* and get FREE SHIPPING

LED Light Loupe

2.67 (3)
Diameter (mm)
(LED part) About 5
Material (lens)
Glass
...see all>
Product Options
ADD TO CART
Purpose Voltage (V) Type Weight (g) Directivity Material (Body) LED Lifespan (hrs) Overall Length (mm) Luminous Intensity (mcd) Lifespan Batteries Material (case) Magnification Lens Diameter (phi mm) Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Voltage (V) Type Weight (g) Directivity Material (Body) LED Lifespan (hrs) Overall Length (mm) Luminous Intensity (mcd) Lifespan Batteries Material (case) Magnification Lens Diameter (phi mm) Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Film Inspection, Film Inspection 3 Handheld 49 About 30 deg ABS 40000 183 8000-10000 About 40h with alkaline battery AAA batteries x3 PVC 15 (2 lenses) 20 (LED part) colorless and transparent 1PC 1 LFL-15 86921204 35.99 SGD
In stock
- 3, 3 - 41, 41 About 30degree ABS, ABS 40000, 40000 183, 183 8000-10000, 8000-10000 About 40 hours with alkaline batteries AAA type dry cell x 3 PVC, PVC 10 (2 lenses) 30, 30 (LED part) colorless transparent 1pc(s) 1 -- 01476213 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Inspection
2
From Japan
On 2018-01-26 14:35:06
Battery cover opening / closing was a small screw with plus, so it took me a while to open and close with a precision screwdriver.
This review is about item#1476213.
To a fountain pen
5
From Japan
On 2016-02-10 18:22:15
I am using it to see a pen tip of a fountain pen. Because the LED is locally strong, we devise it by sticking paper on the light emitting part. People from overseas like this loupe seems to be using it.
This review is about item#86921204.
Read newspapers and books
1
From Japan
On 2015-11-05 16:24:51
I thought that it would be better to see it with the naked eye which is hard to see. I'm sorry
This review is about item#86921204.

Related Products