LED Magnifying Glass
(4)
Feature
* Products that meet your criteria are shown in
table below.
Purpose For measurement and inspection. For the work in a dark place., For measurement and inspection. For the work in a dark place.
Material (lens) Acrylic
Lighting Time About 10 hours
Batteries CR2032x2 pieces (included for testing)
Lens Size (mm) 70x54
Material (case) PVC
Magnification 3,5,7
Material (Body) ABS
Customers Who Viewed This Item Also Viewed
<<
I.L.K. (IKEDA LENS INDUSTRIAL)
Carton Optical Industries
>>
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Two wheel maintenance
From Japan
On 2017-10-25 17:42:19
I am saved when I want to see fine things often.
There are multiple magnifications, so it will be appreciated!
I am looking at the drawing
From Japan
On 2016-02-23 16:02:36
It is just right for pocket size to see drawings on site. It is good to have light, but how long will the battery have?
Confirm small letters
From Japan
On 2015-11-28 15:30:15
It is easy to use
Put it on the desk and use it when seeing small objects
From Japan
On 2015-06-16 18:58:38
The area of the lens is also wide and easy to use. Two other lenses with different magnifications are also used according to the application. I put it in · in my bag and use it permanently on the desk.
Related Products
Top