Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond File

5.00 (1)
Purpose
Cemented carbide, hardened steel, ceramic, glass pottery sharpening, polishing, fixing the saw blade toothing, interrupt processing of glass.
Overall Width (mm)
21
Weight (g)
40
Overall Length (mm)
190
Dimension (mm)
electrostatic bonding surface length / 65
Thickness (mm)
21
Grain Size
#300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-4 86922561 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ampule cut
5
From Japan
On 2017-01-21 15:48:30
Heart shaped ampule cutter made of sand can not cut well, so it was changed as a result of various trials. You can scratch easily by just laying it up a little and pulling it long to light. A good sound and a ampoule opens.
This review is about item#86922561.

Related Products