Buy more than* S$200* and get FREE SHIPPING

Punch Set

3.69 (16)
Material
Carbon steel for machine structural use (SC)
...see all>
Product Options
ADD TO CART
Hardness HRC Weight (g) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Weight (g) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 50 130 (the total mass in the three) 3,6,9mm 1Set(3PCSet) 1 HP-369S 86922875 10.99 SGD
In stock
42-48 380 (the total mass in seven) 3,4,5,6,8,10,12mm, plastic case 1Set(7PCSet) 1 MHP-7S 86922893 11.99 SGD
In stock
More than 50 60 (the total mass in the three) 1,3,5mm 1Set(3PCSet) 1 HP-135S 86922866 -
Discontinued
[x]
More than 50 140 (the total mass in the three) 4,6,10mm 1Set(3PCSet) 1 HP-4610S 86922884 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 3
1 star 2
Review Rating: 3.69
16 Customer Reviews
The reviews are automatic translation.
For the manufacture of seat base gaskets
5
From Japan
On 2017-12-15 16:26:20
I used it for drilling when making a gasket on a seat base. Until now I used the cutting edge of the cutter to make full use of it so it is Rakuchin.
This review is about item#86922893.
Gasket creation
1
From Japan
On 2017-11-17 09:04:10
It is cheap and the sharpest worst! It is not in the state that there is no cutting edge and you can not use it without sharpening. Please buy it from the viewpoint of processing.
This review is about item#86922893.
Car Maintenance
1
From Japan
On 2017-11-13 17:11:05
Sharp polishing like the image is not done, the cutting edge can not cut at all. I shook myself.
This review is about item#86922893.
Drilling of gasket sheet
2
From Japan
On 2017-10-06 21:09:21
Drilling of 6 mmφ or more does not go well with a 1 mm thick gasket sheet of a male monoterror. Because the cutting of the tip part is little, crush the gasket sheet before the blade penetrates. Kubomi is formed around the result hole, and the back side bulges. I purchased it beforehand by reading the product review and sharply cutting it, but it seems better if you chose a product with a high sharpness rating if you think about labor. Also, if drilling up to 5 mmφ is the center, we recommend rotating punching punch pliers.
This review is about item#86922893.
Holes of gasket
5
From Japan
On 2017-07-26 15:30:26
The size is complete and the price is reasonable. You can use it enough.
This review is about item#86922893.
Drill a hole in the smart case
5
From Japan
On 2017-05-08 21:44:42
I bought a hole in the cover to attach a string to the smart case. At first I need a knack but it is easy if I get used to it. The hole was beautifully empty.
This review is about item#86922893.
Drilling of rubber
2
From Japan
On 2017-01-25 08:21:47
Although the tool itself is satisfactory, the attached vinyl case has hardened crack and it is unusable
This review is about item#86922893.
Gasket making
5
From Japan
On 2016-10-11 21:38:41
Since old gaskets are often missing on old motorcycles, I use them for drilling screw holes. I am satisfied with the sharpness so far.
This review is about item#86922893.
Gasket cutout
4
From Japan
On 2016-04-27 00:02:40
Work on wood, rubber can not be cleaned beautifully Irons and other edges painful. If you hit it on aluminum it will come off neatly without pain.
This review is about item#86922893.
For rubber punching
5
From Japan
On 2016-04-11 15:26:38
I am using it without problems. It was cheap and the kind was well aligned and it was profitable.
This review is about item#86922893.

Related Products