Buy more than* S$200* and get FREE SHIPPING

Punch Set

5.00 (3)
Purpose
Drilling of leather, cloth, and paper. For leather craft and handicraft
Hardness HRC
46-48
Material
Carbon steel for machine structural use (SC)
...see all
Product Options
ADD TO CART
Weight (g) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 (the total mass in the three) Hole diameter (8 · 10 · 12) mm 1PC 1 HMP-3M 86923085 18.42 SGD
In stock
73 (the total mass in four) Hole diameter (3, 4, 5, 6) mm 1PC 1 HMP-4S 86923094 18.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rubber plate drilling
5
From Japan
On 2017-02-18 19:00:52
It would should I clap at every normal downward work hammer, to difficult is sideways upward drilling tapping, it will be saved so tough when the number is large.
This review is about item#86923085.
Drilling for eyelet
5
From Japan
On 2016-05-10 09:11:16
Easily punctured requires no effort than hit it with a hammer, but because the pedestal is required need a certain amount of space.
This review is about item#86923085.
Boring
5
From Japan
On 2016-01-30 09:36:36
It is easy to make a hole in the rubber and carpet tiles. But I There is also time is faster to hit it with a hammer instead of a drill.
This review is about item#86923085.

Related Products