Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pipe Cutters

4.11 (9)
Caution
Purchase the stainless steel replacement blade sold separately for stainless steel., Purchase the stainless steel replacement blade sold separately for stainless steel.
Purpose
Cutting of copper pipe, lead pipe, iron pipe, aluminum pipe, PVC pipe, and stainless steel pipe, Cutting of copper pipe, lead pipe, iron pipe, aluminum pipe, PVC pipe, and stainless steel pipe
Maximum Cutting Thickness (mm)
3.5
Pipe Diameter (phi mm)
6-50
Overall Width (mm)
70
Weight (g)
380
Overall Length (mm)
175
Thickness (mm)
38
Specification
Deburring with cutter
Accessories
Blade (for general use) one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-50 86923566 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Cutting of flexible pipes
4
From Japan
On 2018-03-08 14:45:50
I wanted a tool to cut stainless steel, but I found it immediately with a monotaro.
This review is about item#86923566.
Straight pipe cut of pipe house
5
From Japan
On 2017-09-22 17:36:36
I am thankful that it is easy to use and easy to imagine and cut easily.
This review is about item#86923566.
Cutting of stainless steel pipe
1
From Japan
On 2017-02-22 19:53:50
It is used for exchanging with a replacement blade for stainless steel. I do not come back to the same place as I come around. Therefore it is not possible to cut straight. I was sorry to have expected much. If my usage is bad, please tell me a nice way.
This review is about item#86923566.
Cutting of steel pipe
4
From Japan
On 2017-01-15 18:50:53
I could cut smoothly when CRC was slightly applied to the pipe surface.
This review is about item#86923566.
Air conditioning construction
5
From Japan
On 2016-08-12 18:14:06
It is light and easy to use and satisfied
This review is about item#86923566.
Single pipe cut
5
From Japan
On 2016-06-12 15:43:21
It was easy to cut. After all, it is only the durability of the blade
This review is about item#86923566.
Stainless steel pipe cut
5
From Japan
On 2016-05-23 22:01:03
Easy to work with ease of use.
This review is about item#86923566.
Cutting pipe
5
From Japan
On 2016-04-09 15:23:32
I tried it with a metal saw to shorten the 35 mm pipe with loft bed paint and reuse it, but I can not do it at all! With this, while you say that! It was easy and easy to use.
This review is about item#86923566.
Pipe cutting work
3
From Japan
On 2015-10-05 22:41:04
It's quite user-friendly
This review is about item#86923566.

Related Products