Buy more than* S$200* and get FREE SHIPPING

Die Diameter 38mm

Outer Diameter (mm)
38
Screw Type
PT
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Weight (g) Material Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 Alloy tool steel (SKS) W1/4 19 1PC 1 PT1/4x19 86927163 -
Discontinued
[x]
62 - W3/8 19 1pc 1 PT3/8 x19 86927172 119.99 SGD
Shipped after 2018-02-27
74 Alloy tool steel (SKS) W1/8 28 1PC 1 PT1/8x28 86927154 119.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products