Buy more than* S$200* and get FREE SHIPPING

Tap and Die Set

3.43 (7)
Purpose
For drilling of iron, brass, plastic, aluminum, and female screw cutter, female screw thread forming.
Weight (g)
110
Material
(Tap) tungsten steel, (drill) high speed steel (HSS)
Set Contents
(Pilot hole drill) 2.5 / 3.3 / 4.2 / 5mm, (mid tap) M3x0.5 / M4x0.7 / M5x0.8 / M6x1, (fixed tap holder) using size M3 over M6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-4S 86927233 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Processing of device mounting hole during machine remodeling
3
From Japan
On 2017-12-11 09:40:22
I also wanted a set of preliminary drill, but I wanted a ratchet type handle that was not from the solution in the photograph.
This review is about item#86927233.
Work
4
From Japan
On 2017-10-08 22:40:45
It is perfect. It was better if it was case or boxed.
This review is about item#86927233.
Female thread processing to brass, aluminum plate, etc.
5
From Japan
On 2017-01-21 19:07:50
When you read the review of the other person, you will be worried whether you can fix it properly, but push the M3 tap into the back, you can use the tap of M4 ~ M6 if you fix it in front if it does not have any problem. It may be hard to understand because it is two-tiered.
This review is about item#86927233.
Tapping
1
From Japan
On 2015-08-26 18:01:01
3 mm tap does not stop securely and can not be fixed. Probably a design mistake? Whether it does not work. It can not be used. Although it is not used except 3 mm, the fixed part has two steps, and seems to be able to fix a large tap.
This review is about item#86927233.
The tap does not fit in the holder
1
From Japan
On 2015-07-31 10:44:47
There is a considerable opening between the size of the tap and holder coupling part between M 3 and M 6, and if it is the narrowest M 3, it can be used without problems, but after M 4 the tap does not fit in the holder. I wanted to use the M5 tap, but I tried hard and it was impossible to try to spread the holder. Monotaro san used it often, but unfortunately the product was unfortunate for the first time.
This review is about item#86927233.
Correct bolt hole
5
From Japan
On 2015-07-06 14:45:15
There is no problem regarding use, but if there is a case to keep it, I am grateful. Because it is a small thing, it seems to be lost ,,
This review is about item#86927233.
Used for your own aluminum case
5
From Japan
On 2014-07-17 16:06:37
Although I only use 3 mm, it is troublesome to cut a tap vertically but it is like this
This review is about item#86927233.

Related Products