Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Point Set

Purpose
For precision machining, finishing of metal molds such as carbide, glass products, accessories, etc.
Maximum Using Revolving Speed (min-1)
32000
Material (shank)
Carbon tool steel (SK)
Rotational Speed (min-1[rpm])
32000
Abrasive Type
Diamond # 150
Overall Length (mm)
About 45
Shaft Diameter (phi mm)
2.35
Compatible Power Tool
Electric router
Set Contents
Cylindrical destination half circle ... Phi1.5x8, Phi1.8x8 cone Sakitaira ... Phi1.1xPhi1.6x7.5, Phi1.3xPhi1.9x7.5, Phi1.6xPhi2.3x7.5 cylindrical ... Phi1x7.5, Phi1.6x7.5 , Phi1.8x7.5, Phi2.6x9, Phi2.6x7.5, Phi3.2x7.5 balls ... Phi2, Phi2.5, Phi4 cone ... Phi2x12, Phi2.5x12, Phi4.2x6 variant ... Phi3x4.5, Phi2. 5x3.5, Phi2.2x8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 DI-20S 86929254 -
Discontinued
[x]
ADD TO CART

Related Products