Buy more than* S$200* and get FREE SHIPPING

Screw Top Cans

4.00 (4)
Purpose
Storage containers for little to medium capacity
Inside plug
Per
Overall Width (mm)
95
Overall Length (mm)
44
Material
Tin plate
...see all>
Product Options
ADD TO CART
Capacity (mL) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 93 154 1PC 1 C-500SM 86933341 9.99 SGD
In stock
250 66 86 1PC 1 C-250SM 86933332 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Dispensing thinner
4
From Japan
On 2018-03-08 15:23:27
It may be that the inner plug is very hard, it may not leak, but it is hard to open. It is good to be integrated with the cap.
This review is about item#86933332.
To paint subdivision.
3
From Japan
On 2018-02-10 00:21:01
I wanted an ordinary "treasure can" but purchased instead because it seems not to sell one. When transferring paint, it is hard to wipe the paint adhering to the mouth. An ordinary bottle type can is better.
This review is about item#86933332.
Engine oil storage
5
From Japan
On 2016-05-09 21:38:15
I bought it to keep the excess oil. It looks nice with an inner cap.
This review is about item#86933341.
We are packing special solvents.
4
From Japan
On 2015-02-11 19:36:50
No problem.
This review is about item#86933332.

Related Products