Buy more than* S$200* and get FREE SHIPPING

Square Oil Cans

4.00 (6)
Purpose
Storage containers for medium to large capacity
Material
Tin plate
...see all>
Product Options
ADD TO CART
Type Overall Width (mm) Capacity (L) Weight (g) Height (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Width (mm) Capacity (L) Weight (g) Height (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 117 0.5 102 102 61 1PC 1 C-500R 86933357 7.99 SGD
In stock
Earnest have 154 3.7 310 255 108 1PC 1 C-3700R 86933384 24.99 SGD
In stock
Earnest have 120 1.8 198 190 95 1PC 1 C-1800R 86933375 13.99 SGD
In stock
- 117 1 151 190 61 1PC 1 C-1000R 86933366 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Thinner, paint subdivision
4
From Japan
On 2017-05-13 20:19:57
In the case of a small amount, it is bulky with a 4 liter can, so I was looking for a container of about 2 liters and it arrived at this item of merchandise. I am grateful that the price will be cheaper a little more.
This review is about item#86933375.
For sale of coating agent
5
From Japan
On 2015-10-03 23:25:42
The appearance of the can is beautiful, the lid is also excellent in sealing property and can be used with confidence.
This review is about item#86933366.
Storage of spare oil for automobiles
4
From Japan
On 2015-09-08 17:22:36
Since I am purchasing oil with a pail can, I am putting as a spare oil. Since it enters the gap of the spare tire, it made it this size.
This review is about item#86933366.
Machine wash oil
1
From Japan
On 2015-06-23 18:08:21
Compressed paper is contained in packing on the back of the mouth cap. This does not play the role of packing. Whether the price goes cheap, if it leaks it is the only garbage. Please do not lower the price in such a place. Should I use oil-resistant packing like ordinary goods?
This review is about item#86933375.
Used to subdivide oil
5
From Japan
On 2014-08-08 14:08:36
It was a product as expected.
This review is about item#86933366.
Used to subdivide oil
5
From Japan
On 2014-08-08 14:06:41
I bought it because it is affordable, but it was as expected.
This review is about item#86933357.

Related Products