Buy more than* S$200* and get FREE SHIPPING

Empty Square Cans

3.67 (3)
Purpose
For various storage containers
Material
Tin plate
...see all>
Product Options
ADD TO CART
Overall Width (mm) Capacity (L) Weight (g) Height (mm) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Capacity (L) Weight (g) Height (mm) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 - 156 24 240 Lid 1PC 1 C-18000C 86933411 8.99 SGD
In stock
237 9 600 180 237 Hankantensetsu 1PC 1 C-9000S 86933393 31.99 SGD
In stock
235 18 1140 350 235 8 inches 1PC 1 C-18000S 86933402 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2018-01-08 17:57:37
I arrived in Bekko. The lid is not closed properly. I'm sorry.
Used for accessories for fishing gear
5
From Japan
On 2017-05-26 19:11:20
I am very satisfied. I used candy cans, but I was looking for various items because they were too shallow to enter.
This review is about item#86933393.
Used for sending seaweed
5
From Japan
On 2015-12-28 17:59:12
It has been packed tightly with bubble wrap cushioning material. It is a very beautiful can. Closure of the lid can be used well with confidence.
This review is about item#86933393.

Related Products