Buy more than* S$200* and get FREE SHIPPING

No.693 All-Sky Tape, Adhesive Side No.6931

4.36 (11)
Tensile Strength (N/cm)
41
Separator
Yes
Adhesive Power (N/10mm)
7.2
Tensile Strength (N/15mm)
69
Tape Thickness (mm)
0.4
Extensibility (%)
28
Tape Length (m)
20
Base Material
Nonwoven fabric
Type
Single-sided adhesive strength type
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tensile Strength (N/10mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tensile Strength (N/10mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 23 Butyl rubber 100 1Roll 1 No.6931 85939323 32.99 SGD
In stock
23.0 23.0 Butyl rubber-based 75 1Roll 1 No.6931 88983727 24.99 SGD
In stock
23.0 23.0 Butyl rubber-based 50 1Roll 1 No.6931 88983711 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Repairing the parents' wall
5
From Japan
On 2017-12-06 20:42:33
It was good that the width was wide. Because thin and many sheets had to be overlaid, because it looked bad.
This review is about item#85939323.
Leakage from warehouse shutter door pocket
5
From Japan
On 2017-11-22 16:00:39
The rain leaked as it got soaked in the warehouse as it was typhoon, so we caught for the time being, but we did not stop it completely. I was forced to cover the caulking area with tape. We are not yet in the heavy rain that is as good as the typhoon, so we do not know the effect, but we hope that the leakage will stop. As for durability, I do not know unless I look at the state of the future, but I want you to have it for a long time without decaying for a long time.
This review is about item#85939323.
Insulation and fixation of wire connections
3
From Japan
On 2017-11-20 17:26:27
I feel sticky than we thought. If there is adhesion at the current thickness, you may get a sense of security in the stress of the connection part.
This review is about item#88983711.
Repairing of the warehouse roof
4
From Japan
On 2017-10-04 13:50:47
It is convenient, strong, waterproof is also high, adhesion is strong and it is good.
This review is about item#85939323.
Repair of pitting part of folded plate roof
4
From Japan
On 2017-06-20 15:09:11
Durable and highly reliable with waterproofness. I would like it to be easy to peel off release paper if possible.
This review is about item#88983711.
It is used for the tether part of the metal toy, so there is no leak soon
5
From Japan
On 2017-05-27 18:28:16
It would be normal to enrich variations of length and width, but I think that if you can introduce products that are compatible with cleaners that will remove the contamination of the target metal, you will also have a decent business.
This review is about item#88983711.
Used for wood deck
3
From Japan
On 2017-05-20 06:57:04
There was not wide in the nearby home center, so I bought it. I used it for the waterproofing of the wood deck joist
This review is about item#85939323.
Repair of sheet tear
5
From Japan
On 2017-04-11 17:24:21
I have repaired using a gum tape so far, but also have adhesion and long lasting compared with it. I am satisfied.
This review is about item#88983711.
Heat insulation material sticking
4
From Japan
On 2017-02-02 15:43:40
Adhesive power is high, convenient and price is cheaper compared with other stores. I would like to buy it if it is 30 mm wide.
This review is about item#88983727.
Used to prevent log house rainwater intrusion
5
From Japan
On 2016-07-11 20:45:46
It was strong and strong adhesive strength.
This review is about item#88983727.

Related Products