Buy more than* S$200* and get FREE SHIPPING

Office Stool

2014 TRUSCO Published Page
2-2900
External Form Dimensions (Width x Height)(mm)
400x715 to 815
Bearing Width x Bearing Depth x Bearing Height (mm)
400x380x385 to 485
Use Legs
Fixedleg
Seat Adjustment (Virtical)
Screw
Cloth Type
Vinyl leather
Color
Gray
Weight (kg)
6.3
Material
Back seat / polyurethane, leg / steel
TRUSCO Part Number
503-5732
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-90Z 08430134 219.99 SGD
In stock
ADD TO CART

Related Products