Buy more than* S$200* and get FREE SHIPPING

Curing Cloth Tape

4.20 (83)
Caution
* This product is for curing. Use only for its intended purpose. * Clean the dust, oil or moisture of sticking surface, and paste it pressing firmly. * Do not attach directly to the human body (skin). * Do not use for the electrical insulation. * When sto, * This product is for curing. Use only for its intended purpose. * Clean the dust, oil or moisture of sticking surface, and paste it pressing firmly. * Do not attach directly to the human body (skin). * Do not use for the electrical insulation. * When storage, keep in the place avoiding direct sunlight, heat, humidity, and children. * Depending on adherend and curing period, there are the case of pollution and damage, check before using.
Purpose
For curing metal for construction, and when outer wall paint., For curing metal for construction, and when outer wall paint.
Adhesive Force (N/25mm)
7.5
Tensile Strength (N/25mm)
125
Adhesive
Rubber-based
Tape Thickness (mm)
0.28
Tape Length (m)
25
Base Material
Staple
Color
Little Women
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Box(60Roll) 1 - 89172063 149.99 SGD
In stock
50 1Roll 1 - 89172072 4.99 SGD
In stock
25 1Roll 1 - 89172054 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 15
3 star 15
2 star 7
1 star 0
Review Rating: 4.20
83 Customer Reviews
The reviews are automatic translation.
When packing work
4
From Japan
On 2018-04-12 14:46:55
Since I have not used it, I do not know the quality etc, but I think it is cheap. Repeat if you feel good.
This review is about item#89172072.
When painting work
5
From Japan
On 2018-04-09 21:25:09
You do not have much tape residue left. The price is also cheap and good.
This review is about item#89172054.
For painting work
5
From Japan
On 2018-04-03 15:31:54
I plan to use it with DIY. Since it is a consumable item, I chose it as the top priority of COSPA. I am satisfied!
This review is about item#89172054.
To curing
5
From Japan
On 2018-03-31 17:31:27
It is used for curing and temporary fastening. It can be easily broken with hands, there are no traces of glue remaining, and there is also enough adhesive power so it is good. It is also a free shipping coordinator w
This review is about item#89172054.
For painting
2
From Japan
On 2018-02-19 16:15:12
There is no problem in dried grounds It will be difficult to cut out if it is moist even a little
This review is about item#89172063.
Hitting the ground
5
From Japan
On 2018-02-14 17:38:03
It is perfect for around the meter and around the lid of the septic tank. There are also almost no residue.
This review is about item#89172054.
For construction painting curing
3
From Japan
On 2018-01-03 12:11:01
I think that it is almost equivalent to a general tape such as a home center. I do not think it's bad so I think I will buy repeat.
This review is about item#89172054.
Painting work
5
From Japan
On 2017-12-19 19:02:02
I like it and I use it often. Is it not possible to make it a little cheaper if possible?
This review is about item#89172054.
For every occasion of construction work
5
From Japan
On 2017-12-16 17:51:11
Originally it may be for painting work, but the adhesion is not so strong as brown gum tape, it is very exquisite because it is stronger than Paiolan tape. There was hardly any glue residue even if you left it for about two weeks. There are 25 mm and 50 mm, but both are convenient as they are distinguishable. I will continue to purchase in the future.
This review is about item#89172054.
Curing for air-conditioner cleaning
2
From Japan
On 2017-08-11 14:56:56
The adhesion was a little strong, and sticky remained when peeling off, so I will quit the cloth this time.
This review is about item#89172054.

Related Products