Buy more than* S$200* and get FREE SHIPPING

Drying Hanging Ring

5.00 (2)
Load Limit (kgf/pcs)
8
Dimensions (Diameter phi x Thickness) (mm)
62 x 13
Weight (g)
(S) 150, (M) 170, (L) 190, (S + L) 210, (M + L) 230, (base) 60
Overall Length (mm)
(S) 400, (M) 550, (L) 700, (S + L) 810, (M + L) 960
Accessories
Bind tapping screws (Uniqlo) is called 4 x 50 (2 pcs.)
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black x Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KS-NRP020-BKGR 89172106 109.99 SGD
Shipped after 2018-03-01
White x Red   1PC 1 KS-NRP020-WR 89172081 65.99 SGD
Shipped after 2018-02-28
White x Gray   1PC 1 KS-NRP020-WGR 89172097 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Laundry room drying
5
From Japan
On 2014-11-14 21:27:20
Also looks fashionable and does not take up storage space. Although I like it very much ... I wanted the base with ceiling-mounted specification (with board anchor) but I bought it without noticing that the monoteraw only deals with ceiling foundation mounting specifications. To purchase a wall back detector later on, Tohoho ...
This review is about item#89172081.
Living room and bed room drying room
5
From Japan
On 2014-08-27 17:46:16
Items as per the image. The price is high, it is good to be familiar with the interior design.
This review is about item#89172106.

Related Products