Buy more than* S$200* and get FREE SHIPPING

Paper Plate

4.80 (10)
Heat-Resistant Temperature (deg C)
100
Dimensions (phi mm)
260
Diameter (phi cm)
26
Type
Partition plate
...see all>
Product Options
ADD TO CART
Diameter (mm) Mass (g/sheet) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Mass (g/sheet) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Bagasse (natural pulp) 1Pack(10Sheet) 1 PY-26 89271305 5.99 SGD
Shipped after 2018-04-23
phi 260 20 Bagasse 1Pack(50Sheet) 1 GPY-26 35599234 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
At lunchtime of athletic meet
4
From Japan
On 2017-09-29 20:20:20
It was good that soy sauce etc did not stick to everything as it has a partition. It was just bigger than the image.
This review is about item#89271305.
Daily breakfast
5
From Japan
On 2017-09-17 13:44:36
I am very saved because I do not have time to wash dishes in the morning! It is a light, durable, thrown away, very convenient dish ♪
This review is about item#35599234.
Since the study group's lunch was in buffet form, it was used for dish dishes
5
From Japan
On 2017-07-15 17:07:23
There was moderate hardness and it was very easy to use. I was glad that I was thankful for making various sizes.
This review is about item#35599234.
Time of in-house social gathering
5
From Japan
On 2017-07-11 14:52:40
It is nice because the taste does not mix because there is a partition even if you put different ingredients on one plate.
This review is about item#35599234.
Small number of parties
5
From Japan
On 2017-03-27 16:20:20
It is easy to use because it is divided into three. You can use it even if you put the cup just right.
This review is about item#35599234.
Elderly outdoor party meal
5
From Japan
On 2016-05-18 17:40:30
We were able to organize on one plate, and the volunteer work became more comfortable. Until now, I changed vessels for every dish so I was very pleased to offer it.
This review is about item#35599234.
party
5
From Japan
On 2016-04-05 15:22:21
The paper quality was also a solid plate, so I was able to use it with confidence. I want to use it again.
This review is about item#35599234.
At a banquet at my house by calling out a friend.
5
From Japan
On 2016-03-24 15:22:33
It is best to omit the number of trays.
This review is about item#35599234.
Neighborhood association event
4
From Japan
On 2015-12-24 18:36:13
I want a little bigger.
This review is about item#35599234.
Used for Employee's Barbecue
5
From Japan
On 2014-08-21 13:29:08
It is divided into 3 places and it is easy to use. It is even better if there is a round break where another cup can be placed.
This review is about item#35599234.

Related Products