Buy more than* S$200* and get FREE SHIPPING

Paper Party Plate

3.80 (5)
Caution
* Please do not use it in oven. Water resistant, but it may leak in some cases. Please do not put boiling hot water. It is not suitable for long-term storage of food.
Mass (g/sheet)
4
Heat-Resistant Temperature (deg C)
100
Depth (mm)
17
Diameter (phi cm)
9.9
Type
Plate (deep)
Material
Bagasse (natural pulp)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheet) 1 GP-10 88631295 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
BBQ dishware
2
From Japan
On 2017-05-20 14:52:13
It is small to make a BBQ tray. It is good for soy sauce dishes of sashimi. Next we will order a bit bigger.
This review is about item#88631295.
Employee dinner party.
5
From Japan
On 2016-11-25 10:45:41
Because it is deep, it is used properly by cooking. It's fine as it's quite durable.
This review is about item#88631295.
Event
4
From Japan
On 2016-03-02 17:04:41
It is strong.
This review is about item#88631295.
Preparation of drugs
5
From Japan
On 2016-01-11 16:09:36
No problem
This review is about item#88631295.
Neighborhood association event
3
From Japan
On 2015-11-23 15:08:32
Easy to use
This review is about item#88631295.

Related Products