Buy more than* S$200* and get FREE SHIPPING

Rubber Glove, Thin

Material (surface)
Natural rubber
Material (reverse side)
Cotton (planted)
Overall Length (cm)
30
Type
Fingertip fit
Type
Pale hand
...see all>
Product Options
ADD TO CART
Size Color Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S Pink 19.2 7.3 1Pair 1 D-131 89179955 2.99 SGD
In stock
M Pink 20 8.4 1Pair 1 D-131 89179964 3.99 SGD
In stock
M Green 20 8.4 1Pair 1 D-131 89179973 2.99 SGD
In stock
L Green 20.8 8.6 1Pair 1 D-131 89179982 2.99 SGD
In stock
ADD TO CART

Related Products