Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Sayan Medium Thick Glove

5.00 (2)
Material (surface)
Natural rubber
Material (reverse side)
Cotton (planted)
Overall Length (cm)
33
Type
The easy-to-use soft
Type
Medium-thick
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.2 7.4 S Pink 1Pair 1 D-121 89179991 3.99 SGD
Shipped after 2018-06-25
21 8.6 L Green 1Pair 1 D-121 89180016 4.99 SGD
Shipped after 2018-06-25
19.6 7.7 M Pink 1Pair 1 D-121 89180007 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in concrete hole repair of kitchen drainage.
5
From Japan
On 2015-12-03 21:57:39
I wore gloves from the top of vinyl gloves and repaired with cement, but I could not do it well because the feeling of my fingertips was bad. So I bought this rubber glove, I could repair every narrow place where Iron can not be used with sense of fingertip. I think that I was able to do well without the hands becoming rough.
This review is about item#89180016.
washing up
5
From Japan
On 2015-04-12 16:57:19
As nails break, we can not wash dishes without gloves. I used various manufacturers but I think this is the best. Although I used it for 10 days, I still do not know the durability (because I bought it at 100 yen uniformly because it broke with 3 days) It is good for now. I do not think there is no thickness, but this thinness is easy to use.
This review is about item#89180007.

Related Products