Buy more than* S$200* and get FREE SHIPPING

Work Sayan Thick Glove

4.50 (2)
Purpose
To work using water, such as food industry and marine products processing industries.
Material (surface)
Natural rubber
Overall Length (cm)
33
...see all>
Product Options
ADD TO CART
Material (reverse side) Middle Finger Length (cm) Size Color Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (reverse side) Middle Finger Length (cm) Size Color Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cotton (flocking) 8 L Green 20.4 1Pair 1 D-111 89180034 4.96 SGD
In stock
Cotton (planted) 7.7 M Pink 19.6 1Pair 1 D-111 89180025 4.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hydraulic work
5
From Japan
On 2016-02-01 16:47:55
Compared to other rubber gloves, it feels very soft and very handy to move.
This review is about item#89180034.
washing up
4
From Japan
On 2015-09-03 15:21:53
Buy with detergent so that you can get your hands. However, since eczema is only on the right hand, in the summer you can just have your right hand and dominant hands will break soon so I wish there should be two sets of right hand and one set of left hand.
This review is about item#89180025.

Related Products