Buy more than* S$200* and get FREE SHIPPING

Work Hands Gloves N-112, India Rubber, Thick, Long

4.50 (2)
Around Palms (cm)
20.4
Middle Finger Length (cm)
8
Overall Length (cm)
42
Size
M
Color
Orange
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 N-112 89180043 6.28 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In and out of products in water
4
From Japan
On 2017-06-10 12:20:05
Good usability. I think that it will change in size, but minus the point that desorption is a little difficult. The thickness and softness were good.
This review is about item#89180043.
For small sandblasting
5
From Japan
On 2015-08-07 15:55:52
Since it is used in sandblasting, it is easy to purchase because it is inexpensive to use by breaking it until it needs to be broken until a certain length is needed
This review is about item#89180043.

Related Products