Buy more than* S$200* and get FREE SHIPPING

Waterproof Shoes

3.20 (5)
Material (toe core)
None
Foot Width
3E
Standard Weight (g/1 leg)
650
Material (Sole)
TPR
Material (Skin)
Nylon, PU
Length (cm)
31
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 1Pair 1 HZ-242 89180183 51.99 SGD
In stock
M 1Pair 1 HZ-242 89180192 51.99 SGD
Shipped after 2018-04-24
L 1Pair 1 HZ-242 89180201 51.99 SGD
In stock
LL 1Pair 1 HZ-242 89180217 51.99 SGD
Shipped after 2018-05-16
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
For commuting
4
From Japan
On 2017-12-16 15:44:09
You do not have to slide on the sidewalk of the snowy road, ice with your feet solid. It is easy to walk with the feeling that the ankle is firmly fixed and the down part is soft and warm. It was superior to warmth more than I expected.
This review is about item#89180217.
For freezer work
1
From Japan
On 2017-07-23 12:24:22
My normal size is 23.5, but I ordered 26 because the review is small and I need to wear 2 socks. The result is good. There is a problem with size inscription.
car wash
1
From Japan
On 2016-03-07 13:41:11
The size is small. My size is Business 26 cm, but it would be better to think that this waterproof shoe is 25,5 cm Size display is 26 ~ 26, 5, but probably expressed the size excluding inner fluffy fish I think that it is. I can not use it.
This review is about item#89180201.
When riding a motorcycle
5
From Japan
On 2016-02-11 05:38:13
Although I am using it when riding a motorcycle, I am satisfied with not only design but warmly using not only the design but also the design which is different from ordinary boots and a sense which has never existed before.
This review is about item#89180192.
On the snow
5
From Japan
On 2015-01-17 15:30:13
I tried using it at once, but it is warm and satisfied without slipping on snow or ice.
This review is about item#89180217.

Related Products