Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Windsock SS

4.00 (1)
Material (String)
Cremona
Weight (g)
214
Diameter (phi mm)
300
Color
Green x White
Length (mm)
1200
Material
Polyester taffeta
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5115050 89180253 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am watching the wind direction and monitoring the flow of soot.
4
From Japan
On 2018-01-29 13:36:55
I bought it for 2 years and used it, but it has been used for just 1 year and it was cut out and updated this time. Previously I was using vertical stripes and I went out of the stitch seams so I bought a horizontal stripe one. It is likely to last long.
This review is about item#89180253.

Related Products