Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Windsock Pole

Compatible Diameter (mm)
48.6
Compatible Pipe Diameter (phi mm)
48.6
Upper Dimensions (mm)
Phi100
Height (mm)
260
Weight (kg)
1.2
Material
Dobumekki
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-F 89180262 98.99 SGD
In stock
ADD TO CART

Related Products