Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Secure Fit

4.60 (5)
Lens Thickness (mm)
2
Standard
Z87
Weight (g)
23
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Lens Color Color Material Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Lens Color Color Material Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0016 Gray Gray Polycarbonate UV 99.9% cut, defog coating 469-5721 1PC 1 SF202AF 89180296 12.99 SGD
Shipped after 2018-06-25
- - - - - - 1pc 1 SF203AF 17095925 12.99 SGD
Shipped after 2018-06-25
- - - - - 469-5712 1pc 1 SF201AF 89180287 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
In normal work
4
From Japan
On 2018-01-14 14:40:12
Although I bought various protective eyeglasses, it is light and it does not feel uncomfortable to wear, but it is impossible to wear a mask wearing a mask I like to wear a sweat, the anti-fogging effect is impossible. However, because there is no frame, visibility is good.
This review is about item#89180287.
Lathe Other, when using the machine.
5
From Japan
On 2017-12-18 19:55:22
Anyway it is light. Distortion is also small, visibility is very clear because the distance between face and lens is short. It is hard to get scratched. Although the fitting feeling is good, it is delicate when it is said to be the highest, there are some ease of slippage, and the part corresponding to the skin may hurt a little. Although it got scratches of a few points in about half a year use, I think that it is a good item even if you examine periodically, considering the price.
This review is about item#89180287.
When cutting steel
4
From Japan
On 2016-07-12 16:34:00
It is light and very easy to use It feels a little weak but I think that it is unavoidable part.
This review is about item#89180287.
For factory cleaning, outdoor work,
5
From Japan
On 2015-11-11 21:00:54
It fits lightly on the face and does not cloud even when breathing in, so it is a good product because it does not obstruct vision even if you wear a mask
This review is about item#89180287.
Polishing
5
From Japan
On 2014-11-02 13:08:52
Scratch is hard to enter.
This review is about item#89180287.

Related Products