Buy more than* S$200* and get FREE SHIPPING

Flag Cap

5.00 (1)
Material (rope)
Cremona
Compatible Pipe Diameter (phi mm)
48.6
Rope Length (m)
10
Rope Diameter (phi mm)
6
Dimensions (phi mm)
(Pulley cap top) 100
Weight (g)
(Pulley cap) 320, (cleat) 170, (rope) 200
Height (mm)
(Pulley cap) 90, (cleat) 149
Material
Stainless
Set Contents
Pulley cap (PC over SA), cleat (PC over CLS), rope (PC over RP)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ASet 89179894 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
National flag Hinomaru raising
5
From Japan
On 2015-06-13 22:45:00
Originally it is a place wanting to set the national flag pole, but if you are looking for it is not easy, you will find a product that flag can be hoisted with a monopan pipe in it! I immediately purchased it
This review is about item#89179894.

Related Products