Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scaffold Tube Cap

4.33 (3)
Compatible Pipe Diameter (phi mm)
48.6
Dimension (phi x Height H) (mm)
52x35
Weight (g)
140
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3193230 89179903 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Driving a single pipe
5
From Japan
On 2017-06-20 07:17:23
Used when driving a single pipe as a fence of a parking lot. It keeps this cap attached as it is after driving, and it is good that rainwater and dust do not enter inside the pipe. (Unless you put a cap on the top of a single pipe, there were often times you could put garbage and cigarette into a passerby.)
This review is about item#89179903.
Single-tube hammering
3
From Japan
On 2014-12-12 14:31:43
We did not know that there was such a thing purchased at the same time as a single pipe driven missile. There was a useful one.
This review is about item#89179903.
On a single pipe
5
From Japan
On 2014-08-02 23:18:55
It is stronger than other companies, used for single pipe injection with a large hammer.
This review is about item#89179903.

Related Products